Buy more than* S$200* and get FREE SHIPPING

Step Clamp

4.20 (5)
Hardness HRC
32-37
Surface Processing
4 Trioxide film
Material
S45C
...see all
Product Options
ADD TO CART
Heat Processing Dimensions l2 (mm) Bolt Type Dimension l1 (mm) Dimensions b (mm) Dimension T (mm) Dimensions B (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat Processing Dimensions l2 (mm) Bolt Type Dimension l1 (mm) Dimensions b (mm) Dimension T (mm) Dimensions B (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tempering 25.5 M10 19 11 13 26 65 1Set(2PC) 1 11003500 08218542 -
Discontinued
[x]
Tempering 40.5 M10 54 11 19 28.5 150 1Set(2PC) 1 11003504 08218567 -
Discontinued
[x]
Hardening 25 M16 14 18 16 32 65 1Set(2PC) 1 11003506 08218576 -
Discontinued
[x]
Hardening 33 M16 30 18 19 38 100 1Set(2PC) 1 11003508 08218585 -
Discontinued
[x]
Hardening 44 M16 57 18 22 38 150 1Set(2PC) 1 11003510 08218594 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Product clamping
3
From Japan
On 2017-03-24 15:53:59
I am using it without any problems in particular. Also, I would like to purchase!
This review is about item#8218542.
Correction of distortion of structure
5
From Japan
On 2014-08-13 23:13:02
It is not used for metal working such as milling, but it is used when fixing with distortion correction of the structure, it can be used with stability and firmness.
This review is about item#08218542.
Milling of small parts
5
From Japan
On 2013-10-22 13:11:39
It can be used without incompatibility with the previous one.
This review is about item#08218551.
Milling machine operation
4
From Japan
On 2011-11-07 14:43:22
I think that it is good for the price. It is even better for mini-milling (small holes).
This review is about item#08218542.
Purchase for milling machine
4
From Japan
On 2010-11-17 13:46:32
It is a cheap commodity, but it was just making it. It was saved because we could buy it cheaply.
This review is about item#08218621.

Related Products