Buy more than* S$200* and get FREE SHIPPING

Scraper

4.15 (55)
Purpose
Paint coat removal, Paint coat removal
Materials (Blade)
Iron
Weight (g)
90
Overall Length (mm)
180
Width (mm)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 08218043 2.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 31
4 star 11
3 star 6
2 star 4
1 star 3
Review Rating: 4.15
55 Customer Reviews
The reviews are automatic translation.
Keren
5
From Japan
On 2018-02-16 21:26:28
It arrived soon. It was easy. Thank you very much
This review is about item#8218043.
Peeling off the double-sided tape stretched over the floor tile.
4
From Japan
On 2018-02-12 15:32:41
Together with a strong seal peel spray, work progress was good.
This review is about item#8218043.
Rust removal
5
From Japan
On 2018-01-17 11:44:54
It was easy. It was saved. I also want to buy it. Thank you
This review is about item#8218043.
Musical instrument repair
4
From Japan
On 2018-01-12 15:27:51
The angle of diagonal was sharper than looking at the picture. It can be used for stripping and various applications. It is also good to put power.
This review is about item#08218043.
A solid scraper
5
From Japan
On 2017-08-31 15:33:36
Even if the seal of the container was peeled off by peeling off the seal, there was a part that could not be taken easily. I peeled off with a cutter knife etc, but because the blade is weak, I slipped. This product has a blade on a solid blade, so it is very useful for leaving a flat surface.
This review is about item#8218043.
Cleaning oil dirt
5
From Japan
On 2017-07-03 22:34:18
Because it does not do much and it transmits tightly firmly, it was easy to work without the cutting edge being repelled by stuck dirt. Because it is the size of the palm, it fits in a small tool box and it is easy to carry around.
This review is about item#8218043.
cleaning
5
From Japan
On 2017-05-12 02:04:21
It was enough to use for the bottom of the cargo bed and driver's seat that are suitable for light work.
This review is about item#08218043.
Maintenance etc. of construction machine
5
From Japan
On 2017-03-24 15:13:01
It is very convenient to clean hardened grease and earth and sand. It is firm making.
This review is about item#8218043.
Rust, dirty, etc. as a woodworking working etc
5
From Japan
On 2017-03-15 16:25:05
Because it can be used without any problems, cheapness is greatly appreciated.
This review is about item#8218043.
Peeling off
2
From Japan
On 2017-02-27 16:17:54
It is too big and delicate work is not suitable. I thought that it was cheap and good, but I did not understand how to use it.
This review is about item#8218043.

Related Products