Buy more than* S$200* and get FREE SHIPPING

PP Blues ring II E (both end eye type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Breaking Load (kN)
40
Maximum Working Load (t)
0.63
Length L(mm)
1
Width (mm)
25
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 - 08220125 21.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products