Buy more than* S$200* and get FREE SHIPPING

Impact hole saw

4.62 (29)
Effective Length (mm)
12.5
Compatible Board Thickness (mm)
1.6
Pitch
8
...see all
Product Options
ADD TO CART
Axial Shape Dimensions (phi mm) Shank Diameter (phi mm) Overall Length (mm) Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Axial Shape Dimensions (phi mm) Shank Diameter (phi mm) Overall Length (mm) Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagonal axis 36 6.3 (6 angle comparison) 67.5 36 1PC 1 H-CX 36 08221455 41.32 SGD
In stock
Hexagonal axis 14 6.3 (6 square contrast) 67.5 - 1PC 1 H-CX 14 08221236 27.73 SGD
In stock
Hexagonal axis 29 6.3 (6 square contrast) 67.5 29 1PC 1 H-CX 29 08221385 34.48 SGD
In stock
Hexagonal axis 11 6.3 (6 angle comparison) 64 11 1PC 1 H-CX 11 08221202 27.73 SGD
In stock
Hexagonal axis 32 6.3 (6 angle comparison) 67.5 32 1PC 1 H-CX 32 08221412 38.74 SGD
In stock
Hexagonal axis 17 6.3 (6 angle comparison) 67.5 17 1PC 1 H-CX 17 08221263 29.02 SGD
In stock
Hexagonal axis 23 6.3 (6 angle comparison) 67.5 23 1PC 1 H-CX 23 08221324 30.60 SGD
In stock
Hexagonal axis 31 6.3 (6 angle comparison) 67.5 31 1PC 1 H-CX 31 08221403 38.74 SGD
In stock
Hexagonal axis 37 6.3 (6 angle comparison) 67.5 37 1PC 1 H-CX 37 08221464 41.80 SGD
In stock
Hexagonal axis 9 6.3 (6 angle comparison) 64 9 1PC 1 H-CX 9 08221184 27.73 SGD
In stock
Hexagonal axis 26 6.3 (6 angle comparison) 67.5 26 1PC 1 H-CX 26 08221351 34.48 SGD
In stock
Hexagonal axis 19 6.3 (6 angle comparison) 67.5 19 1PC 1 H-CX 19 08221281 29.02 SGD
In stock
Hexagon shaft 8 6.35 64 8 1PC 1 H-CX 8 08221175 27.73 SGD
In stock
Hexagon shaft 10 6.35 64 10 1PC 1 H-CX 10 08221193 27.73 SGD
In stock
Hexagon shaft 12 6.35 64 12 1PC 1 H-CX 12 08221211 27.73 SGD
In stock
Hexagon shaft 13 6.35 67.5 13 1PC 1 H-CX 13 08221227 27.73 SGD
In stock
Hexagon shaft 15 6.35 67.5 15 1PC 1 H-CX 15 08221245 27.73 SGD
In stock
Hexagon shaft 16 6.35 67.5 16 1PC 1 H-CX 16 08221254 29.02 SGD
In stock
Hexagon shaft 18 6.35 67.5 18 1PC 1 H-CX 18 08221272 29.02 SGD
In stock
Hexagon shaft 20 6.35 67.5 20 1PC 1 H-CX 20 08221297 30.60 SGD
In stock
Hexagon shaft 21 6.35 67.5 21 1PC 1 H-CX 21 08221306 30.60 SGD
In stock
Hexagon shaft 22 6.35 67.5 22 1PC 1 H-CX 22 08221315 30.60 SGD
In stock
Hexagon shaft 24 6.35 67.5 24 1PC 1 H-CX 24 08221333 30.60 SGD
In stock
Hexagon shaft 25 6.35 67.5 25 1PC 1 H-CX 25 08221342 34.48 SGD
In stock
Hexagon shaft 27 6.35 67.5 27 1PC 1 H-CX 27 08221367 34.48 SGD
In stock
Hexagon shaft 28 6.35 67.5 28 1PC 1 H-CX 28 08221376 34.48 SGD
In stock
Hexagon shaft 30 6.35 67.5 30 1PC 1 H-CX 30 08221394 38.74 SGD
In stock
Hexagon shaft 33 6.35 67.5 33 1PC 1 H-CX 33 08221421 38.74 SGD
In stock
Hexagon shaft 34 6.35 67.5 34 1PC 1 H-CX 34 08221437 38.74 SGD
In stock
Hexagon shaft 35 6.35 67.5 35 1PC 1 H-CX 35 08221446 41.32 SGD
In stock
Hexagon shaft 38 6.35 67.5 38 1PC 1 H-CX 38 08221473 41.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.62
29 Customer Reviews
The reviews are automatic translation.
Drilling hole for sash wiring
4
From Japan
On 2016-12-13 14:51:01
Although it was used for drilling in a bag-shaped aluminum sash, penetration from the front side was no problem but when trying to penetrate as it was hard to cut. I think that sharpness itself is no problem. It is convenient because it can be mounted on impact drills etc.
This review is about item#8221394.
We use canned beer and aluminum can of coffee to make alcohol heater of big fay now.
5
From Japan
On 2016-11-24 15:37:58
It is necessary to cut out about 32 mm in order to release fuel from aluminum cans successfully. For hollowing out aluminum cans, manufacturers responded that they do not need cutting oil. In order to round out using the bottom of the can of beer cans, hole saw is a necessity. Without cutting oil, you can snap out quickly. The finish is also beautiful. I will make many alcohol stove products from now on. It is fun every day.
This review is about item#8221412.
Production of vacuum tube amp
2
From Japan
On 2016-10-17 19:23:39
I used a thin-edged hole saw for the first time. I purchased 24 mm and drilled a hole with a drilling machine. I thought that a hole of 24 mm would be empty, but in fact the hole of 24.4 mm opened. When examining the outer periphery of the teeth with calipers, there are variations from a minimum of 23.8 mm to a maximum of 24.3 mm. I bought a thin-type hole saw for the first time, is it such a thing? Because it was not necessary where tight dimensions are needed, I think I will keep using it, but maybe it will be a little bigger? It may be better to think.
This review is about item#8221333.
Drilling of stainless steel top board (sink)
4
From Japan
On 2016-09-29 17:18:29
It was uneasy with the appearance of rolling a thin iron plate, but it opened a beautiful hole in a stainless steel plate of about 1 mm. It is satisfactory without teeth chipping first.
This review is about item#8221455.
To drill a table
5
From Japan
On 2016-08-03 14:48:07
Price is cheaper than home center.
This review is about item#08221297.
Drilling of thick ground rubber
4
From Japan
On 2016-04-08 15:20:43
It is difficult to take out chips. For products with small diameters, it is desirable that the center axis be thinner.
This review is about item#08221184.
There will be no other than puncture.
5
From Japan
On 2016-02-10 00:46:48
I also cut stainless steel.
This review is about item#08221306.
Perforation for wiring
5
From Japan
On 2016-02-10 00:21:14
Challenge stainless steel 1, 5 mm. I put a cutting paste and it felt good in low speed mode. I made a few punches, but there was no sign of sharpness. I do not need an expensive holso exclusively for stainless steel. ... I tried it.
This review is about item#08221236.
Aluminum die casting case drilling board thickness 3 mm
5
From Japan
On 2016-01-04 23:16:31
You can drill holes of this diameter without stress. I think that it is a very good product. There was no blurring of the teeth and no force was necessary. it's recommended.
This review is about item#08221333.
Customize car
5
From Japan
On 2015-12-09 15:56:26
It is necessary to open a hole in the wiring work etc., since the designation is 11 mm, I bought it from this lineup
This review is about item#08221297.

Related Products