Buy more than* S$200* and get FREE SHIPPING

Multi Hobby Grinder

3.56 (27)
Rated Operating Time
About 20 minutes
Body Dimension (mm)
About 200x120x150
Insulation Method
Double insulation
Grinding Wheel Dimensions (mm)
phi75 (diameter) x20 (thickness) x10 (hole diameter)
Rated Power Consumption (W)
100
No Load Rotation Speed (min-1[r.p.m])
Up to 10000 (rev / min)
Cord Length (m)
About 1.8 (earth clip)
Power (V)
AC100(50/60Hz)
Current (A)
1.0 (no load)
Weight (kg)
(Including code) 2.9
Dimension (mm)
(: 1030xphi8.5, grip: phi20 total length) fiber wheel: phi75 (diameter) x20 (thickness) x10 (hole diameter) flexible shaft
Grain Size
100
Shaft Diameter (phi mm)
phi10xP1.5 left-hand thread
Accessories
Trial tip bit / diamond grinding wheel bit cylindrical brush dust prevention cover, wrench, spanner, spare carbon brush
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MHG-075 08222146 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 8
3 star 5
2 star 3
1 star 3
Review Rating: 3.56
27 Customer Reviews
The reviews are automatic translation.
As a prop for DIY
2
From Japan
On 2017-06-30 18:02:41
I want one for metal processing and purchase. I use it for shaving or molding with a lutter, but if it is loaded, the rotation will fall. I can use it if I use the workpiece to such an extent that it does not take heat, but I feel a little power shortage. Although it can be said that it can be used without hurting the grindstone if it speaks in reverse. Although it is handy when thinking about a file file ... · · ·
This review is about item#8222146.
Polishing of metal parts, peeling off paint
1
From Japan
On 2015-09-13 09:49:21
It broke in about 10 minutes, and when I looked inside, the electric wire was taken out of the motor due to a soldering failure of the wire. Since it was half empty by the time of use after purchase, I did not apply for initial malfunction. Although the problem part was soldered, in this machine, the positioning of the fixed side coil of the AC motor is easily displaced, and it will be misaligned by one screw tightening adjustment. Besides, poor contact of the metal frame holding the brush, there is a radiation fin inside the motor, but it is not in communication with the outside air to prevent contamination, the coil parts of the speed control circuit are distorted and suitable problems etc. There is. The motor part and the base are strange structures fixed with bolts protruding diagonally. For this reason it is unstable in operation, individual differences in durability are considered to be large, it is better to open and test run as soon as you buy it. It is easy to disassemble with a 7 mm nut turn.
This review is about item#08222146.
Model work
3
From Japan
On 2015-09-08 21:16:14
The torque is weak. Stopping when you hit a work piece a little strongly.
This review is about item#08222146.
Polishing
5
From Japan
On 2015-03-17 00:59:49
I think that you can use it so much if you do not expect too much. I am weak in power, so it stops if I hit too hard. Conversely, it can be said that you do not need to cut too much.
This review is about item#08222146.
Grinding of band saw blade and grinding after polishing
3
From Japan
On 2014-10-25 16:31:30
I want the cover of the grinding stone to be easy to remove. The cover becomes an obstacle when grinding the inside where the band saw became a circle after attaching it. I use it to make it easy for me to use.
This review is about item#08222146.
Use it to scrape handmade tools so that they are easier to use, and to create works.
3
From Japan
On 2014-09-18 13:34:44
As soon as you buy it, even if you twist the switch, it will not move and will turn when you try by hand. And I thought that smoke came out and it was broken, moved again and moved. I guess it is such a thing, I will see the state until the warranty period.
This review is about item#08222146.
A little polishing
2
From Japan
On 2014-09-10 17:09:00
I rarely used it so I did this. As it is for hobby, it is not more than that. When turning on the switch, it does not turn around even if you turn the switch to the middle, even with the boom sound or the dial. I will spin quickly suddenly to the highest rank. The dimensions of the mounting holes of the protective plastics do not match. After attaching the parts, the table was made parallel by force. The mounting screws are tightened in the reverse direction with the torque required by the shock driver. Because it is made in China it will be like this.
This review is about item#08222146.
Polishing of resin / metal parts
3
From Japan
On 2014-08-20 00:06:31
Although it may be a phenomenon only of individuals that I bought, in the initial state there is an abnormality in the spring that presses the carbon brush, and due to contact failure occasionally I heard the sound sparking "Titschig". Also, there was a case that it did not rotate unless you turn on the power after moving the grindstone by hand, and it did not rotate at all even if you used it. When I saw the state of the carbon brush by removing the white plain screw of the main body, the trace of the spark was seen in one brush, the spring which pushed the plush was obviously short and it was in a state not under tension. However, when replaced with the attached spare brush, it became possible to use it without problems. I have used it for a while since I replaced my brush now, but for now it does not matter. If you feel that the power is weakly abnormal, you might solve it if you check the brush. I think that it is satisfactory in terms of price because it comes with the flexible shaft and tip tool at this price.
This review is about item#08222146.
Sharpening etc
5
From Japan
On 2014-08-13 13:48:57
It is quiet, compact and it can be used for multi because it does not get in the way. If you do not expect too much, it will be many times more valuable than the price depending on your ingenuity. Although it was a hobby's mental count, I can not quite take it. It is also ◎ that there is supply of expendables
This review is about item#08222146.
Used for do-it-yourself and model processing
5
From Japan
On 2014-08-12 19:46:44
① First of all, as for Monotaro san, I was surprised because I received the order the next day and I was very satisfied with the goodness of the response. ② Although it is a purchase motive, I already have a Toshiba made grinder and a handruter, but it has a compact, grinding stone for plastic processing and a flexible shaft (2.35 φ · 3.0 φ axis compatible), making it easy to process the model Even if I saw that it could be used for the review, I bought it because the bad impression was not written. ③ Although it is a product, it looks not so good (the label is tilted and stuck, or there is no high-quality feeling made with piss) but there is no worrisome shake of the shaft, quietly with the flexible shaft still attached Rotate to rotation, the torque was small, but it fulfilled the function sufficiently for model processing. ④ Comprehensive evaluation including cost performance is a perfect score of 10 points.
This review is about item#08222146.

Related Products