Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

5 Toe Mech Socks

3.33 (3)
Dimension (cm)
25. 0 - 27. 0
Material
90% of cotton, nylon polyurethane 10%
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Set(4Pair) 1 F1941 08221613 -
Discontinued
[x]
A white, blue, sax, lavender 1Set(4Pair) 1 F1943 08221622 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used as indoor work so as not to be stuck
3
From Japan
On 2013-05-29 08:53:08
There is a shape collapse due to washing
This review is about item#08221613.
Machine maintenance
5
From Japan
On 2012-12-07 00:18:23
Finger street is also good, I think that it is very easy to wear. I feel that the part of the sole of the foot is strong without piercing. Even with repeated washing, rubber does not seem to get weakened.
This review is about item#08221622.
Normally
2
From Japan
On 2011-06-27 05:47:49
I feel that the top is too long from the kakata.

Related Products