Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hyper Socks

4.30 (10)
Caution
F1632 has a set of 5 colors. Colors cannot be specified.
Dimension (cm)
25. 0 - 27. 0
Material
80% cotton, 20% nylon, polyurethane
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Pair) 1 F1630 08221656 -
Discontinued
[x]
1Set(5Pair) 1 F1632 08221665 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
At routine manufacturing workshops
5
From Japan
On 2017-06-26 09:03:42
Compared with ordinary sports socks, texture is somewhat rough compared to thick cloth, Also there is not much elasticity. I tried using it for a while as to what is durability, is not it? It is also satisfactory in terms of cost. I also want to repeat.
This review is about item#8221656.
As a junior high school student socks
5
From Japan
On 2017-02-02 22:47:47
I purchased it as a school sock of a junior high school boy. It was a little big, but I like it, so I think the condition is good. Actually, this was unexpected, but I do not know why, but washing dirt falls outstandingly good. Even the same dirty condition (reverse side is black), compared to the supermarket brand of mass retailers, it is totally black out !! Why ?, this is appreciated.
This review is about item#8221656.
I want to wear it in the spring, autumn, winter
5
From Japan
On 2015-01-11 13:33:40
Although it was written as thick, there is no such feeling in particular It is suitable for spring, autumn, winter Summer seems to be a bit hot, but overall it is good
This review is about item#08221656.
Site work
4
From Japan
On 2014-07-04 14:27:48
It is solid. I think it is good for autumn and spring spring. Summer seems to be a bit hot.
This review is about item#08221665.
Every work
5
From Japan
On 2014-06-06 19:47:51
Actually I prefer using navy! There is only one weak point. It does not dry out when it gets wet. So auxiliary with easy-to-dry socks. I wanted a pair of socks that did not cut down on bukobuka. There are no compatibility with 5 yarns and it is Kirei. Ii This finger is sandals etc. Shoes in is uneasy, Haisotsukku do not go well. Inaba Nabe has compatibility and likes it!
This review is about item#08221656.
As a work clothes.
3
From Japan
On 2014-01-20 18:09:27
It was super thick and item explanation, but it was not thicker than I thought. I think that it was good if we had a little more fit.
This review is about item#08221656.
Indoors
5
From Japan
On 2013-12-22 16:17:44
warm
This review is about item#08221665.
Landscaping work
4
From Japan
On 2013-07-24 16:33:21
I also enjoyed comfort in heavyweight. It would be even better if you can choose the color.
This review is about item#08221665.
When using safety shoes
5
From Japan
On 2013-06-02 22:00:48
I did not wear the socks I used until now since I bought this. Personally it is Don Pissha. It is thick and durable you have to find another item if the price gets expensive and it rises again.
This review is about item#08221665.
It is not decided in particular
2
From Japan
On 2011-10-18 01:19:59
Surely the fabric seems thick and strong, so it may be good for people wearing safety shoes, but if you are wearing it, you will be worried that the socks slider often comes off in the shoes.
This review is about item#08221665.

Related Products