Buy more than* S$200* and get FREE SHIPPING

Hobby Router Kit

3.00 (2)
Rated Operating Time
About 30 minutes (continuous use time)
Insulation Method
Double insulation
Power Supply (V)
100(50/60Hz)
Chucking Ability (mm)
phi2.35
Body Weight (g)
(Which includes a main body code) about 65
Cord Length (m)
Body side: about 0.3, AC adapter side: about 1.8
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
6
Set Contents
Five diamond bit, high-speed steel cutting bit phi2.0mm-1 of them, two (WA) axis with the grinding wheel for metal, diamond cutter mini phi20mm-1 lines, Fuerutobafu phi22mm-1 piece, cylindrical brush (pig-copper brass wire), one each
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 30715 08222182 54.90 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for car parts processing
5
From Japan
On 2015-10-07 21:11:42
Although it is not suitable for processing large objects, if small processing is done, attachments are enriched abundantly, it was small and easy to use. Although it takes a little time, thin aluminum plate could also be cut.
This review is about item#08222182.
Deburring
1
From Japan
On 2014-11-20 14:19:56
The cap went off suddenly. The drill does not stabilize
This review is about item#08222182.

Related Products