Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Super Hydrogen Battery

5.00 (3)
Charging Time (min)
UC18YL: 21, UC24YH: 21, UC24YJ: 27, ET14DM2: 18, UC14YH: 27
Battery Voltage (V)
12
Battery Capacity (Ah)
3.3
Battery
Super hydrogen
Compatible
Impact driver: WH12DMR2 (2XCKX) W, WH12DMR2 (2XCKX) R, WH12DMR2 (2XCKX) M, WH12DMR2 (2XCKX) G, WH12DMR2 (2XCK), WH12DM2 (2XCKX), WH12DM2 (2XCK)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EB1233X 08222243 219.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Remodeling
5
From Japan
On 2016-07-22 21:27:21
Power, duration, is not perfect
This review is about item#08222243.
Such as do-it-yourself!
5
From Japan
On 2015-11-05 20:04:49
Charging capacity can work with peace of mind because it is more than imagination.
This review is about item#08222243.
DIY home work
5
From Japan
On 2013-10-23 17:02:39
It corners at low cost. Thank you very much.
This review is about item#08222243.

Related Products