Buy more than* S$200* and get FREE SHIPPING

Safety Lace Up Work Shoes, Simon Light

...see all>
Product Options
ADD TO CART
TRUSCO Part Number Sole Foot Width Standard Weight (g/1 leg) Standard Size (cm) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Type Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Sole Foot Width Standard Weight (g/1 leg) Standard Size (cm) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Type Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 24.0, 24.0 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-24.0 76086744 279.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 25.5, 25.5 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-25.5 76086771 259.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 24.0, 24.0 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-24.0 76086647 -
Discontinued
[x]
- Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 26.0, 26.0, 26 - Black / red, Black / red - Laced shoes, Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-26.0 08222803 259.99 SGD
Shipped after 2018-02-23
325-5689, 325-5689, 325-5689 Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 26.5, 26.5, 26.5 3 0412, 3 0412 Black / red, Black / red 3-0245, 3-0245 Laced shoes, Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-26.5 08222812 259.99 SGD
In stock
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 24.5, 24.5 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-24.5 76086656 -
Discontinued
[x]
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 23.5, 23.5 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-23.5 76086735 279.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 24.5, 24.5 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-24.5 76086753 259.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 27.5, 27.5 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-27.5 76086814 279.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 28.0, 28.0 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-28.0 76086823 259.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 23.5, 23.5 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-23.5 76086631 -
Discontinued
[x]
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 26.5, 26.5 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-26.5 76086692 -
Discontinued
[x]
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 27.0, 27.0 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-27.0 76086701 -
Discontinued
[x]
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 26.0, 26.0 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-26.0 76086683 -
Discontinued
[x]
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 27.5, 27.5 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-27.5 76086717 -
Discontinued
[x]
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 28.0, 28.0 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-28.0 76086726 -
Discontinued
[x]
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 25.0, 25.0 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-25.0 76086762 279.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 26.0, 26.0 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-26.0 76086787 279.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 26.5, 26.5 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-26.5 76086796 259.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 27.0, 27.0 - Black / Blue, Black/Blue - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22BL-27.0 76086805 279.99 SGD
Shipped after 2018-02-23
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 25.0, 25.0 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-25.0 76086665 -
Discontinued
[x]
- Three-layer bottom 3E, 3E 410(25.5cm), 410(25.5cm) JIS T 8101 / S species 25.5, 25.5 - Black / brown, Black/Brown - Laced shoes Wide ACM resin, Resin 1Pair 1 SL22B-25.5 76086674 -
Discontinued
[x]
- Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 27.0, 27.0, 27.0 - Black / red, Black/Red - Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-27.0 08222821 309.99 SGD
Shipped after 2018-02-23
325-5719, 325-5719, 325-5719 Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 28.0, 28.0, 28.0 3 0412, 3 0412 Black / red, Black/Red 3-0245, 3-0245 Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-28.0 08222846 309.99 SGD
Shipped after 2018-02-23
325-5701, 325-5701, 325-5701 Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 27.5, 27.5, 27.5 3 0412, 3 0412 Black / red, Black/Red 3-0245, 3-0245 Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-27.5 08222837 259.99 SGD
Shipped after 2018-02-23
- Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 25.0, 25.0, 25.0 - Black / red, Black/Red - Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-25.0 08222785 259.99 SGD
Shipped after 2018-02-23
- Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 24.0, 24.0, 24.0 - Black / red, Black/Red - Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-24.0 08222767 259.99 SGD
Shipped after 2018-02-23
- Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 25.5, 25.5, 25.5 - Black / red, Black/Red - Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-25.5 08222794 259.99 SGD
In stock
325-5638, 325-5638, 325-5638 Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 23.5, 23.5, 23.5 3 0412, 3 0412 Black / red, Black/Red 3-0245, 3-0245 Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-23.5 08222751 259.99 SGD
Shipped after 2018-02-23
- Three-layer bottom, Three-layer bottom 3E, 3E, 3E 410(25.5cm), 410(25.5cm), 410(25.5cm) - 24.5, 24.5, 24.5 - Black / red, Black/Red - Laced shoes Wide ACM resin, Wide ACM resin 1Pair 1 SL22R-24.5 08222776 279.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products