Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Threaded Type 420Ea Swivel Caster, Nylon Solid Wheel

4.25 (4)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Model Stopper Screw Dimensions T Turning Radius (mm) Screw Length S (mm) Wheel No. Shape Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Mounting Method Wheel Diameter D (phi mm) Wheel Width (mm) Compatible Spanner Material (Wheel) Allowable Load (daN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Eccentricity E (mm) Shaft Length L (mm) Attachment Height H (mm) Model Stopper Screw Dimensions T Turning Radius (mm) Screw Length S (mm) Wheel No. Shape Finishing (Metal Compatibletings) 2014 TRUSCO Published Page Mounting Method Wheel Diameter D (phi mm) Wheel Width (mm) Compatible Spanner Material (Wheel) Allowable Load (daN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 20 85 - Nothing - 58 - 429E - Chrome plating - Screw-in 65 21 14mm Nylon piece wheels 40   1PC 1 420A-20N65 35691607 6.99 SGD
Shipped after 2018-06-28
- 21 30 68 - Nothing - 47 - 429G - Chrome plating - Screw-in 50 21 12mm Nylon piece wheels 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-40N50 35691677 -
Discontinued
[x]
- 20 20 60 - Nothing - 41 - 429G - Chrome plating - Screw-in 40 - 14mm Nylon piece wheels 30   1PC 1 420A-20N40 35691582 4.99 SGD
In stock
- 29 20 95 - Nothing - 68 - 429E - Chrome plating - Screw-in 75 21 14mm Nylon piece wheels 50   1PC 1 420A-20N75 35691616 7.99 SGD
In stock
- - 30 47 - Nothing - 29 - 429G - Trivalent chromium conversion - Screw-in 32 - 14mm Nylon piece wheels 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-50N32 35691686 2.99 SGD
Shipped after 2018-06-28
- 12 14 47 - Nothing - 29 - 429G - Trivalent chromium conversion - Screw-in 32 14 14mm Nylon piece wheels 20   1PC 1 420A-00N32 06391953 2.99 SGD
In stock
367-0856 24 14 85 - Nothing - 58 - 429E - Chrome plating 1-2051 Screw-in 65 21 21mm Nylon piece wheels 40   1PC 1 420A-10N65 06391935 6.99 SGD
In stock
367-0864 29 14 95 - Nothing - 68 - 429E - Chrome plating 1-2051 Screw-in 75 21 21mm Nylon piece wheels 50   1PC 1 420A-10N75 06391944 7.99 SGD
In stock
367-0848 21 14 68 - Nothing - 47 - 429G - Chrome plating 1-2051 Screw-in 50 21 21mm Nylon piece wheels 40   1PC 1 420A-10N50 06391926 4.99 SGD
Shipped after 2018-06-28
367-0830 20 14 60 - Nothing - 41 - 429G - Chrome plating 1-2051 Screw-in 40 16 21mm Nylon piece wheels 30   1PC 1 420A-10N40 06391917 4.99 SGD
Shipped after 2018-06-25
- - 30 47 - Nothing - - - - - Trivalent chromium conversion - - 32 - - Nylon piece wheels 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-40N32 37969854 5.99 SGD
Shipped after 2018-06-29
- 24 30 85 - Nothing - - - - - Chrome plating - - 65 21 - Nylon piece wheels 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-50N65 37970055 6.99 SGD
Shipped after 2018-06-28
- 24 30 85 - Nothing - - - - - Chrome plating - - 65 21 - Nylon piece wheels 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-40N65 37969872 7.99 SGD
Shipped after 2018-06-28
- 21 20 68 - Nothing W3/8x16mountain 47 - 429G Swivel Chrome-plated - Screw-in 50 21 14mm Nylonpiecewheels 40   1PC 1 420A-20N50 35691591 5.99 SGD
In stock
- 29 30 95 - Nothing - - - - - Chrome plating - - 75 21 - Nylon piece wheels 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-40N75 37969881 7.99 SGD
Shipped after 2018-06-29
- 21 30 68 - Nothing - - - - - Chrome plating - - 50 21 - Nylon piece wheels 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-50N50 37970046 -
Discontinued
[x]
- 20 30 60 - Nothing - - - - - Chrome plating - - 40 - - Nylon piece wheels 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-40N40 37969863 -
Discontinued
[x]
- 20 30 60 - Nothing - - - - - Chrome plating - - 40 - - Nylon piece wheels 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-50N40 37970037 -
Discontinued
[x]
- 29 30 95 - Nothing - - - - - Chrome plating - - 75 21 - Nylon piece wheels 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 420A-50N75 37970064 9.99 SGD
Shipped after 2018-06-28
367-0872 20 14 60 - Nothing M12x1.25 41 - 429G Swivel Chrome-plated 1-2051 Screw-in 40 16 19mm Nylonpiecewheels 30   1PC 1 420A-30N40 08227317 4.99 SGD
In stock
367-0899 24 - 85 - Nothing M12x1.25 58 - 429E - Chrome plating 1-2051 Screw-in 65 21 19mm Nylon piece wheels 40   1PC 1 420A-30N65 08227335 6.99 SGD
In stock
367-0881 21 14 68 420A Universal car Not available M12x1.25 47 - 429G Universal car Chromium plating finish (sheet steel) - Screw type 50 21 19mm Nylon 40   1PC 1 420A-N50 08227326 4.99 SGD
In stock
367-0902 29 14 95 420A Universal car Not available M12x1.25 68 - 429E Universal car Chromium plating finish (sheet steel) - Screw type 75 21 19mm Nylon 50   1PC 1 420A-N75 08227344 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
For temporary assembly at the time of board assembly
3
From Japan
On 2017-12-19 15:45:00
There is no problem as a caster. I was also accidentally screwed in the mounting screws, but I did not meet with the hand - held nut with a metric fine screw. There is no mistake in M12X1.25, but I appreciate having one word "fine thread". Because overlooking and conceited occur because buying while comparing a large amount of products ...
This review is about item#8227326.
On the legs of the Luminous steel rack
5
From Japan
On 2016-12-13 21:12:50
Because there was no 75 mm diameter castor of nylon material in the rack maker, I bought it. From the manufacturer, it was said that "non genuine goods are not recommended", but this product made in Japan is better for mental hygiene than the genuine products made in China, the price was also cheap. I use it on a carpet and I am saved because I can move as much as I am at an old age. Because the rack can be a little special structure, the manufacturer's safety factor (dynamic load) and the general safety factor that can be applied to non-genuine domestic casters are far apart, so it is a little lost. Calculating based on the stationary ratio on the rack side results in a load of 40 kg for four wheels and 160 kg for the same based on the safety factor on the caster side.
This review is about item#7694784.
I use it as a chair for work
5
From Japan
On 2015-03-18 13:52:06
It is strong and slippery. I think that it will last as it is likely to have durability against the paint on the floor than the rubber wheels.
This review is about item#08227335.
Medium-weight rack casters
4
From Japan
On 2013-06-24 11:26:26
I could not fix it unless I prepared an extremely thin spanner (generally not available) for installation and I had a hard time. It seems to lower the height of the ground, but I want a thickness of hexagon part a bit more to devise an offset.
This review is about item#35691591.

Related Products