Buy more than* S$200* and get FREE SHIPPING

Swivel Caster with Brake

Caution
* This plug is made of nylon, so watch out when using in environments where water can be absorbed.
2015 Trusco Published Pages
4 0871
2014 TRUSCO Published Page
1-2059
Wheel Diameter D (phi mm)
125
Compatible Spanner
23mm
Mounting Pipe Outer Diameter T (mm)
38
Mounting Pipe Outer Diameter T (mm)
38
Allowable Load (daN)
70
Eccentricity E (mm)
39
Shaft Length L (mm)
52
Attachment Height H (mm)
152
Stopper
With
Turning Radius (mm)
103
Wheel No.
439E
Finishing (Metal Compatibletings)
Chrome-plated finish (handle trivalent chromium chemical conversion treatment)
Mounting Method
Attachment plug
Wheel Width (mm)
27
Material (Wheel)
Urethane (B ON) car
Model
415EN freely cars
Shape
Freely cars S
TRUSCO Part Number
398-4648
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4152EN-UB125 08227852 28.30 SGD
In stock
ADD TO CART

Related Products