Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper

4.00 (1)
...see all>
Product Options
ADD TO CART
Shape Wheel Width (mm) Mounting Method Wheel Diameter D (phi mm) Material (Wheel) Compatible Spanner Allowable Load (daN) Model Eccentricity E (mm) 2014 TRUSCO Published Page Shaft Length L (mm) Weight (g) Attachment Height H (mm) TRUSCO Part Number Stopper Screw Dimensions T Turning Radius (mm) Screw Length S (mm) Wheel No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Wheel Width (mm) Mounting Method Wheel Diameter D (phi mm) Material (Wheel) Compatible Spanner Allowable Load (daN) Model Eccentricity E (mm) 2014 TRUSCO Published Page Shaft Length L (mm) Weight (g) Attachment Height H (mm) TRUSCO Part Number Stopper Screw Dimensions T Turning Radius (mm) Screw Length S (mm) Wheel No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Swivel S 21 Screw-in 75 Nylon wheel on earth 14mm 50 - 29 - 20 - 95 - With W3/8x16thread 68 - 429E   1PC 1 415A-20N75 07694626 8.99 SGD
In stock
- 21 - 75 Nylon piece wheels - 50 - 29 - 30 - 95 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-50N75 37966537 8.99 SGD
Shipped after 2018-05-07
- 21 - 65 Nylon piece wheels - 40 - 24 - 30 - 85 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-40N65 37966415 8.99 SGD
Shipped after 2018-05-07
- 21 - 75 Nylon piece wheels - 50 - 29 - 30 - 95 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-40N75 37966424 8.99 SGD
Shipped after 2018-05-07
- 21 - 50 Nylon piece wheels - 40 - 21 - 30 - 68 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-50N50 37966521 6.99 SGD
Shipped after 2018-05-07
- 21 - 65 Nylon piece wheels - 40 - 24 - 30 - 85 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-50N65 46022496 6.99 SGD
Shipped after 2018-05-07
- - - 40 Nylon piece wheels - 30 - 20 - 30 - 60 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-40N40 37966406 5.99 SGD
Shipped after 2018-05-07
- 21 - 50 Nylon piece wheels - 40 - 21 - 30 - 68 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-40N50 46022374 5.99 SGD
Shipped after 2018-05-07
- - - 40 Nylon piece wheels - 30 - 20 - 30 - 60 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-50N40 37966512 5.99 SGD
Shipped after 2018-05-07
SwivelS 16 Screw-in 40 Nylonpiecewheels 19mm 30 - 20 1-2051 14 138 60 367-0511 With M12x1.25 51 - 429G   1PC 1 415A-30N40 08227877 4.99 SGD
In stock
- 21 Screw-in 50 Nylon piece wheels 14mm 40 - 21 - 20 - 68 - With - 58 - 429 15G *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-20N50 07694601 6.99 SGD
Shipped after 2018-05-10
- 21 Screw-in 65 Nylon piece wheels 14mm 40 - 24 - 20 - 85 - With - 62 - 429E   1PC 1 415A-20N65 07694617 7.99 SGD
Shipped after 2018-05-07
- - Screw-in 40 Nylon piece wheels 14mm 30 - 20 - 20 - 60 - With - 51 - 429G   1PC 1 415A-20N40 07694592 5.99 SGD
Shipped after 2018-05-07
- 21 Screw-in 65 Nylon piece wheels 19mm 40 - 24 1-2051 - 214 85 367-0538 With M12x1.25 62 - 429E   1PC 1 415A-30N65 08227895 7.99 SGD
In stock
- - Screw-in 40 Nylon piece wheels 21mm 30 - 20 - - 142 60 - With - 51 - 429G *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-10N40 35690706 5.99 SGD
Shipped after 2018-05-07
- 21 Screw-in 65 Nylon piece wheels 21mm 40 - 24 - - 218 85 - With - 62 - 429E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-10N65 35690724 7.99 SGD
Shipped after 2018-05-07
- 21 Screw-in 75 Nylon piece wheels 21mm 50 - 29 - - 238 95 - With - 68 - 429E *[No return] You cannot return this product. For details, see FAQ. 1PC 1 415A-10N75 35690733 8.99 SGD
Shipped after 2018-05-07
- 21 Screw-in 50 Nylon piece wheels 21mm 40 - 21 - - 181 68 - With - 58 - 429 15G   1PC 1 415A-10N50 35690715 6.99 SGD
Shipped after 2018-05-07
Universal car S 21 Screw type 50 Nylon 19mm 40 415A Universal car 21 - 14 - 68 367-0520 Included M12x1.25 58 - 429 15G   1PC 1 415A-N50 08227886 5.99 SGD
In stock
Universal car S 21 Screw type 75 Nylon 19mm 50 415A Universal car 29 - 14 - 95 367-0546 Included M12x1.25 68 - 429E   1PC 1 415A-N75 08227904 8.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Medium-weight rack casters
4
From Japan
On 2013-06-24 11:35:29
420 A Similarly I want a little more thickness of the hexagonal part of the screw. I do not know that it can be used in conjunction with 420A while comparing the dimensions I doubt. I want some ingenuity in the part number. I want you to be able to exchange pieces as well.
This review is about item#07694601.

Related Products