Buy more than* S$200* and get FREE SHIPPING

420B Swivel Caster, Rubber One Wheel

4.50 (4)
Shaft Diameter T(mm)
8
Shaft Length L (mm)
38
Wheel No.
425G
Finishing (Metal Compatibletings)
Chrome-plated
Brake
Without
Accessories
No.11 with socket
...see all
Product Options
ADD TO CART
Model Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel Width (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Wheel Width (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
420B Swivel Swivel 32 15 12 43 29 14 Rubber wheels on earth resin bush input 1PC 1 420B-R32 08228744 2.81 SGD
In stock
420B Swivel Swivel 40 25 20 56 41 17 Rubber wheels on earth resin bush input 1PC 1 420B-R40 08228753 4.44 SGD
In stock
420B freely car Freely car 65 30 24 81 58 21 Rubber solid wheel resin bush input 1PC 1 420B-R65 35771924 8.39 SGD
In stock
420B freely car Freely car 50 30 21 64 47 20 Rubber solid wheel resin bush input 1PC 1 420B-R50 08228762 5.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Exchange of caster of over lock sewing machine of the rug
5
From Japan
On 2016-06-28 17:08:51
Caster of this hand is not also placed in the home improvement, it was saved by covered in Monotarou's.
This review is about item#08228744.
Because PC desk chair of plastic casters for the work was damaged was purchased as a substitute.
5
From Japan
On 2016-01-26 21:57:31
Robust since the support portion is metal, but the previous plastic caster was cracked is the junction of the shaft, this is from the exchange to the caster is the comfort of the uneven also movement smooth. Whether you are using the bearings in the wheels, it is also very light rolling. In particular I went to look for a caster to what review or the neighborhood hardware store before buying this caster, but was in trouble without placing the appropriate things, you can buy the finally good goods in Monotarou's It was.
This review is about item#08228762.
Purchase scheduled for use in the home for the rollaway bed
3
From Japan
On 2015-08-03 18:27:14
Was purchased in scheduled for use in the home for a folding bed, it can not be used because mounting was M8, for the non-returnable, sleeping at home.
This review is about item#08228753.
As the wheel under the banquet Bakin folding screen
5
From Japan
On 2014-02-03 22:11:15
Caster that comes with conventionally, by the use over the years, wear, because it was defective, was hard very easy to use. After the exchange, the work would be very moving smoothly is now easier. (Banquet hall making)
This review is about item#08228744.

Related Products