Buy more than* S$200* and get FREE SHIPPING

420SR fixed car (nylon (B entrance) wheel)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Attachment Height H (mm)
70
Wheel No.
429S-NRB50
Mounting Seat A x B (mm)
70x47
Mounting Dimensions XxY (mm)
55x28
Wheel Width (mm)
25
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 420SR-NRB50 08228823 8.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products