Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

909LK Hammer Lock

5.00 (3)
Stroke S(mm)
25
Mounting Hole Diameter (phi mm)
8.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Gap from Mounting Base h(mm) Pedal Length L (mm) Mounting Pitch x XY (mm) UP Height H2 (mm) DOWN Height H1 (mm) Name Mounting Seat A x B (mm) Mounting Height (mm) 2014 TRUSCO Published Page Weight (g) Material (Body) Pressing Force (N[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Gap from Mounting Base h(mm) Pedal Length L (mm) Mounting Pitch x XY (mm) UP Height H2 (mm) DOWN Height H1 (mm) Name Mounting Seat A x B (mm) Mounting Height (mm) 2014 TRUSCO Published Page Weight (g) Material (Body) Pressing Force (N[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 29 126 80x80 157 182 130 100x100 177 - 840 - 392[About40] 1PC 1 909LK-P0S130 08228945 43.99 SGD
Shipped after 2018-06-28
356-0309 29 126 80x80 170 195 150 100x100 190 1-2113 850 - 392[About40] 1PC 1 909LK-42S150 08228936 39.99 SGD
In stock
356-0287 1 127 50x80 112 137 100 70x100 132 - 770 Made of resin 392 [about 40] 1PC 1 909LK-42S100 08228911 35.99 SGD
In stock
356-0295 29 126 80x80 148 173 125 100x100 168 - 810 Made of resin 392 [about 40] 1PC 1 909LK-42S125 08228927 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Since the dolly currently in use starts to move with a slight gradient, it installed.
5
From Japan
On 2018-04-26 18:32:57
It's very easy to use and I am satisfied with the function.
This review is about item#8228911.
Fastening of dolly
5
From Japan
On 2014-10-30 10:43:49
Easy to use as it is easy to install and can be fixed only by stepping on with the foot when using. The carriage with the fixture is expensive, so if you buy it separately, it will be cost saving and I think that it can be attached to the old dolly. It is safe to secure the truck and the working efficiency is good so I think I will buy it again if necessary.
This review is about item#08228927.
Stopper for dolly
5
From Japan
On 2008-03-29 10:42:26
◎ very convenient if installed properly ◎
This review is about item#08228945.

Related Products