Buy more than* S$200* and get FREE SHIPPING

Screw Type 415EA Swivel Caster, Iron Sheet Wheel, Rubbered Wheel, with Brake

4.40 (5)
Wheel No.
430E-PR
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Stopper Mounting Method Weight (g) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Shaft Length L (mm) Screw T Attachment Height H (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Stopper Mounting Method Weight (g) Wheel Diameter D (phi mm) Brake Allowable Load (daN) Model Eccentricity E (mm) Shape Shaft Length L (mm) Screw T Attachment Height H (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 With Screw-in - 100 Attached to 50 415EA freely car 32 Freely car S 40 M16 x 2.0 126 83 1PC 1 415EA-PR100 08229085 22.99 SGD
In stock
22 - - - 150 Per 60 415EA Swivel 42.0 - 40 M16x2.0 180 118 1PC 1 415EA-PR150 08229103 31.99 SGD
In stock
22 - - - 125 Per 60 415EASwivel 39 SwivelS 40 M16x2.0 152 103 1PC 1 415EA-PR125 08229094 26.99 SGD
In stock
20 - - 296 65 Per 30 415EASwivel 24 SwivelS 35 M12x1.75 85 62 1PC 1 415EA-PR65 08229067 12.99 SGD
In stock
21 - - 340 75 Included 40 415EA Universal car 29.0 Universal car S 35 M12x1.75 95 68 1PC 1 415EA-PR75 08229076 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Mounting on press machine
4
From Japan
On 2017-11-03 21:01:59
Because it was the use with a load close to the allowable limit, there was considerable resistance, but it is still useful. Except when moving, I put it on a pillow so as not to put a burden on the caster. It seems better to use it up to about half of the allowable limit. There is no problem with quality.
This review is about item#8229076.
Company
5
From Japan
On 2017-02-16 09:37:27
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8229076.
I use it as a dolly caster.
5
From Japan
On 2016-10-04 21:42:33
The operation is also stable, you can use with confidence in quality well.
This review is about item#8229094.
As a foot of a dolly
5
From Japan
On 2016-08-11 16:08:06
There is metal sound, but I do not mind at all and rolling should be smooth and good! It is!
This review is about item#8229067.
Parts change of work machine
3
From Japan
On 2013-11-18 15:56:37
I have exchanged and used it pleasantly because one was collapsed out of this time. I think that we will change the remaining three from now on. If it is urgently needed, I thought that it would be necessary for the delivery date. Actually, it took me about a week to come here, so I was worried whether I could trade.
This review is about item#08229103.

Related Products