Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LOBSTER Attachment Riveter

5.00 (6)
Frame Head Height (mm)
35
Recommended Compatible Tool
Electric rechargeable impact driver of the maximum torque 80N m or more
Frame Head Diameter (phi mm)
26
Shank Height (mm)
Groove: 13
Compatible Rivet (phi mm)
(All materials) to 4.8
Grip Maximum Diameter (phi mm)
55
Hexagon Opposite Side(mm)
6.35
Weight (g)
450
Overall Length (mm)
170
Specification
Difference between Part Number: HaRo3i (order code: 08229207) and this product is packaging material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 @Ro3i 10413261 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Correction board of sign
5
From Japan
On 2016-06-09 20:08:34
It was easy to use. Rivets made quickly
This review is about item#10413261.
When installing parts on automobiles
5
From Japan
On 2015-11-18 18:07:55
We purchase 2nd generation this time, working often in places without electricity and air, so rivets also use stainless steel, essential items that are indispensable. It is best if it can be used for rivets with a little larger diameter.
This review is about item#10413261.
Building sheet metal
5
From Japan
On 2015-11-11 16:06:39
I wonder what had kept a thick rivet until I hurt my wrist so far. . . It's about easy tin. I also believe that making is solid (made in Japan) reliable product. Absolutely buying! I should have bought it earlier ~. . .
This review is about item#10413261.
Work on correcting road signs
5
From Japan
On 2015-11-03 08:19:35
It is the second purchase. It is very handy and useful. Working time has been shortened.
This review is about item#10413261.
Sheet metal mounting operation
5
From Japan
On 2015-09-09 07:45:44
I think that it is convenient and good. However, if I made a mistake in size, I got bitten and there was a spitting out defect. After disassembling, it revived.
This review is about item#10413261.
Large Hall Small Hall Seat Rubber Stopper (Cushion Rubber) Installation
5
From Japan
On 2014-03-20 14:02:31
Compared to manual type, there is power, work can be done speedily.
This review is about item#10413261.

Related Products