Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Doit Hand Riveters

4.00 (4)
Caution
Please be sure to wear safety glasses.., Please be sure to wear safety glasses..
Rivet Diameter: Range of Use(phi mm)
NSA:2.4 - 4.8 NA:2.4 - 4.8 NS:2.4 - 3.2
Weight (g)
600
Overall Length (mm)
260
TRUSCO Part Number
342-6441
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR300 08229216 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance, used for damaged parts of blind rivets.
3
From Japan
On 2016-11-07 10:43:51
I would like you to promptly order the replacement parts in case the shaft extraction of the rivet does not go well well, write what you want to describe somewhere about the maintenance, and the type of replacement parts.
This review is about item#8229216.
In this time, the thin plate of stainless steel was crimped and made into a conical shape
5
From Japan
On 2016-05-22 12:41:32
Because I used it at work at work, I thought that the same thing was good when used at home and ordered. It is very easy to use and firm making. I think that I can use it for a long time with confidence.
This review is about item#08229216.
Riveting
3
From Japan
On 2016-02-03 01:18:11
I think that amateurs are easy to use. I think that it is better for professionals to do better.
This review is about item#08229216.
Maintenance of metal fittings etc.
5
From Japan
On 2014-07-27 08:47:17
I am using it without problems. The price is reasonable and good.
This review is about item#08229216.

Related Products