Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Free ratchet monkey

3.33 (3)
Compatible Bolt Diameter
M6 - M16
Maximum Caliber Width (mm)
24(M16)
Nominal Dimension (mm)
200
Type
Standard
Weight (g)
345
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RA-200 08229225 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Remove tightening nut
3
From Japan
On 2017-02-16 10:13:45
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8229225.
Used for high altitude work
5
From Japan
On 2014-09-17 00:36:56
Work is quite earlier than traditional monkey.
This review is about item#08229225.
Bolted and loosened in a narrow place.
2
From Japan
On 2008-04-25 18:51:02
It is better to slim it because it is used in places where tools such as ordinary box wrenches can not be used. Also, when you tighten bolts, trusting this monkey and trying to tighten it tightly sometimes gets injured and requires caution.
This review is about item#08229225.

Related Products