Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6 Pc Driver Set

5.00 (1)
Material (wrench)
Chromium vanadium
Material (handle)
Aluminum
Number of Items
6
Set Contents (mm)
Driver: (+) #0, #1, #2 (-) 3, 5, 6
Overall Length (mm)
90 (folded)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 SR-6D 08229234 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In-car tool at the time of emergency
5
From Japan
On 2011-07-23 17:12:49
I'm on the car. It is compact so it is good for emergency.
This review is about item#08229234.

Related Products