Buy more than* S$200* and get FREE SHIPPING

6-Piece Hexagonal Wrench Set, Mm

4.00 (7)
Material (wrench)
Chromium vanadium
Material (handle)
Aluminum
Number of Items
6
Set Contents (mm)
2, 2.5, 3, 4, 5, 6
Overall Length (mm)
90 (folded)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 SR-6HM 08229252 9.58 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Bike for loading
2
From Japan
On 2016-01-17 21:43:17
Accuracy is poor. Although at first I thought it was the poor accuracy in the direction of the screw It was also applied torque I hex wrench it and tightly Hama bought at 100 average.
This review is about item#08229252.
Bike for loading
2
From Japan
On 2016-01-10 19:20:40
Accuracy is poor. 3 mm of did not work. Since the firm Mawaseru After using the 100 average of the hex wrench wondering what people of the bolt is wrong confirm the accuracy of this wrench is bad. Unfortunately though I thought it was a good size on the bike vehicle.
This review is about item#08229252.
Bike carrying tools
5
From Japan
On 2015-11-09 23:07:54
Used as a carrying tool of domestic bike, you can adjust the screw also firmness of the take-out to have been very useful.
This review is about item#08229252.
As a part of our production products
5
From Japan
On 2014-03-10 17:50:28
I think that it is light and easy to use, but I think that it is better if you take a little more measures to make the bolt nut that gathers the hexagon wrench easier and loose.
This review is about item#08229252.
Used for air conditioner installation work
4
From Japan
On 2013-03-11 17:53:10
I am using it frequently. I think that it is relatively easy to use. However, if you use it, the hexagonal screw loosens and you may fall off if you leave it alone.
This review is about item#08229252.
In-car tool at the time of emergency
5
From Japan
On 2011-07-23 17:14:20
I use it as an in-car tool in case of emergency. It is compact and GOOD.
This review is about item#08229252.
Server kitting work
5
From Japan
On 2008-01-18 10:44:38
I love the design and I love it. Although I bought it on a trial basis, it is said that it can be used for customer lending and was added as a fixture.
This review is about item#08229252.

Related Products