Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6-Piece Hexagonal Wrench Set, Inch

3.75 (4)
Material (wrench)
Chromium vanadium
Set Items (inch)
5/64, 3/32, 1/8, 5/32, 3/16, 1/4
Material (handle)
Aluminum
Number of Items
6
Overall Length (mm)
90 (folded)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 SR-6HIN 08229261 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Portable tools for motorcycles
5
From Japan
On 2015-11-09 23:06:48
It is used as a Harley's carrying tool, the hardness of taking out can also be adjusted with screws and it is very handy.
This review is about item#08229261.
machine
4
From Japan
On 2015-04-05 21:11:19
Good lighter.
This review is about item#08229261.
For overseas products. For hexagon bolt
5
From Japan
On 2014-03-25 17:37:19
Unlike a balanchi, there is less worry of losing something, a high texture design and comfort. Products that you want to stock with Mirenchi.
This review is about item#08229261.
Tightening work of tools and hydraulic equipment bolts
1
From Japan
On 2007-10-22 10:45:40
The washer between the wrenches broke into two, and it got dislocated. At present, the wrench moves with the dangle. I think there is a problem with durability a little.
This review is about item#08229261.

Related Products