Buy more than* S$200* and get FREE SHIPPING

6 Pc Ball Point Set

3.40 (5)
Material (wrench)
Chromium vanadium
Material (handle)
Aluminum
Number of Items
6
Set Contents (mm)
2, 2.5, 3, 4, 5, 6
Overall Length (mm)
90 (folded)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 SR-6BHM 08229277 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
screw tightening
3
From Japan
On 2015-11-26 13:15:57
It is good in that it does not get in the way and does not lose one piece. With that, I will not tighten seriously. It is a material that does not seem to have strength.
This review is about item#08229277.
First use today
1
From Japan
On 2015-06-17 13:04:17
Is it profitable? I bought it I bought it for the first time I could not loosen one too The ball part broke The removal of the broken part It is not done yet I want the takeout of the broken part and an alternative item.
This review is about item#08229277.
General equipment maintenance
4
From Japan
On 2015-04-05 21:10:19
Satisfied with usability
This review is about item#08229277.
Easy maintenance and adjustment of bicycle
4
From Japan
On 2014-04-26 22:04:04
Use it for easy maintenance and adjustment such as when going out with a road racer. It is light and has no design, so I think that it is good for carrying with a bicycle. I do not know how robust it is in terms of strength because it is aluminum, but it may not be suitable for heavy maintenance and hard usage, or how to loosen tight objects.
This review is about item#08229277.
As a wrench
5
From Japan
On 2012-10-03 11:07:57
I bought it because the tip is a ball. It is not understood by long-term use, but it is not a problem as a spare tool.
This review is about item#08229277.

Related Products