Buy more than* S$200* and get FREE SHIPPING

Torx Wrenches, 6 piece set

4.43 (23)
Material (wrench)
Chromium vanadium
Material (handle)
Aluminum
Number of Items
6
Overall Length (mm)
90 (folded)
Set Contents
T10, T15, T20, T25, T27, T30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 SR-6TX 08229286 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 4.43
23 Customer Reviews
The reviews are automatic translation.
During maintenance of a foreign car
4
From Japan
On 2017-05-09 19:11:41
I am using it to remove the special screw of the foreign car. Although I felt it was hard to get a little strength when turning screws, perhaps my way of using it was heta ... but I can use it without problems.
This review is about item#8229286.
Maintenance
5
From Japan
On 2016-08-26 07:02:57
It is very convenient to occasionally use because it is gathered up.
This review is about item#08229286.
Screw fastening, removal
2
From Japan
On 2016-08-04 10:21:12
It is surprisingly hard to use, so it can only be used for emergency at the destination. Either screw fastening or loosening, when rotating with force, since the shaft is not fixed, the fit with the hole is released, and it can not be tightened / loosened well.
This review is about item#8229286.
Car maintenance
5
From Japan
On 2016-05-27 16:50:47
Satisfied
This review is about item#08229286.
On-board tool
5
From Japan
On 2016-02-25 21:20:04
Compact and easy to store
This review is about item#08229286.
Repair work
5
From Japan
On 2016-02-25 12:20:30
Compact and nice
This review is about item#08229286.
When to make a kurukuri
5
From Japan
On 2015-12-10 20:43:26
It was a good item.
This review is about item#08229286.
Portable tools for motorcycles
5
From Japan
On 2015-11-09 23:10:57
I am using Torx as a handy tool of a pretty harley. Since the hardness of taking out can also be adjusted with screws, it is very handy because it will stabilize even if you put it firmly if it is firm.
This review is about item#08229286.
Opening and closing of machine box
4
From Japan
On 2015-06-18 01:10:47
Recently there is a BOX using Torx instead of a Phillips screw, and I am saved because I have difficulty opening and closing
This review is about item#08229286.
Removing screws
3
From Japan
On 2015-03-23 20:38:47
Although it could be used normally, it is hard to use in a narrow place.
This review is about item#08229286.

Related Products