Buy more than* S$200* and get FREE SHIPPING

Water Proof Boots

5.00 (1)
2015 Trusco Published Pages
3 0479, 3 0479
2014 TRUSCO Published Page
3-0310, 3-0310
Height (cm)
37.5(26cm), 37.5(26cm), 37.5(26cm)
Standard Weight (g/1 leg)
925, 925, 925
Color
Khaki, Khaki
Specification
With tread through plate, anti-static, Stepped plate and antistatic
...see all>
Product Options
ADD TO CART
Foot Width Toe Box Size (cm) Type TRUSCO Part Number Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width Toe Box Size (cm) Type TRUSCO Part Number Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3E, 3E, 3E Steel toe, Steel core destination 28, 28, 28 Boot 152-5620, 152-5620, 152-5620 steel, Steel 1Pair 1 - 02313254 189.99 SGD
Shipped after 2018-01-23
3E, 3E, 3E Steel toe, Steel core destination 24, 24, 24 Boot 152-5549, 152-5549, 152-5549 steel, Steel 1Pair 1 - 02313175 189.99 SGD
Shipped after 2018-01-23
3E, 3E, 3E Steel toe, Steel core destination 25, 25, 25 Boot 152-5565, 152-5565, 152-5565 steel, Steel 1Pair 1 - 02313193 189.99 SGD
Shipped after 2018-01-23
3E, 3E, 3E Steel toe, Steel core destination 25.5, 25.5, 25.5 Boot 152-5573, 152-5573, 152-5573 steel, Steel 1Pair 1 - 02313202 179.99 SGD
Shipped after 2018-01-23
3E, 3E Steel toe, Steel point core 26, 26, 26.0 Boot, Boots 152-5581, 152-5581, 152-5581 steel, Made of steel 1Pair 1 - 02313211 189.99 SGD
In stock
3E, 3E Steel toe, Steel point core 27, 27, 27.0 Boot, Boots 152-5603, 152-5603, 152-5603 steel, Made of steel 1Pair 1 - 02313236 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site work in cold climates
5
From Japan
On 2017-02-05 23:40:01
There is no other boots that are light and durable so much that there is no sliding under the ice burn and the coldness does not come down
This review is about item#2313211.

Related Products