Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Milling Machine Drill Chuck

4.50 (2)
Mounting Screw Diameter (inch)
36942
Possible Attachment Dimensions (mm)
1.0 - 10
Compatible Body
Milling machines (No.16000)
Compatible
Milling Machine 4-piece set (No.16000) for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 20102 08230643 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Essential items to use drill mode
4
From Japan
On 2013-01-20 17:08:32
It is necessary because it is an option of the equipment. It is good if it is a little cheaper.
This review is about item#08230643.
Drilling work
5
From Japan
On 2012-04-13 15:50:11
Because it is an option-treated drill chuck for a specific machine, I do not think you will buy it in general, but it is essential for that machine. The accuracy of the chuck itself is good, there is no problem in performance, but the chuck handle is somewhat Chatty. However, this is also a set product of the original manufacturer, so it can not be helped to say the fourth five.
This review is about item#08230643.