Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nicetak Plastic Strong Type

5.00 (1)
Tensile Strength (N/15mm)
19.0
Tape Thickness (mm)
0.15
Tape Length (m)
15
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1roll 1 NW-PK15 68997145 -
Discontinued
[x]
Acrylic Non-woven fabric 1Roll 1 NW-PK15 08232393 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for signs
5
From Japan
On 2017-08-19 11:55:01
There is no adhesive strength. I also endure the strong wind. This is good for signage.
This review is about item#8232393.

Related Products