Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Milling Machine Machine Vise

1.00 (1)
Mouth Opening (mm)
30
Mouth Width (mm)
50
Compatible Body
Milling machines (No.16000)
Compatible
Milling Machine 4-piece set: NO.16000
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.20300 08232481 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Processing such as carbon
1
From Japan
On 2014-04-10 22:01:11
I bought the milling of Purokuson I bought does not at all out accuracy rattled. You can use small devices are still coming out one another, but this is a shoddy goods.
This review is about item#08232481.