Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Milling Machine Height Adjustable Clamp

5.00 (1)
Maximum Height can be Fixed (mm)
30
Compatible Body
Milling machines (No.16000)
Compatible
Milling Machine 4-piece set (No.16000) for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.24258 10437147 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of machined parts
5
From Japan
On 2015-06-27 22:18:06
Original Mind kit mill A T-slot in the table of AST 200 T-nut is suitable for Blockson's cross table No.27150 height free clamp no.24258. Others are not looking. The size is also 60 x 20 mm and 6 mv. It is easy to handle. It is a wooden box, with a Broxon logo. Other T slot nuts are 10 millivolts and can not be used.
This review is about item#10437147.