Buy more than* S$200* and get FREE SHIPPING

Straight Shank Spiral Flute Tap

3.80 (82)
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Shape Chamfer Under Head Length (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Screw Diameter Grade Pitch (mm) Overall Length (mm) Shape Chamfer Under Head Length (mm) Screw Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 M3 TH1 0.5 46 M3-M6 is a protruding center. 2.5-3 thread 19 11 1PC 1 SFT M3 *0.5 08232673 -
Discontinued
[x]
5 M4 TH2 0.7 52 M3-M6 is a protruding center. 2.5-3 thread 21 13 1PC 1 SFT M4 *0.7 08232682 -
Discontinued
[x]
5.5 M5 TH2 0.8 60 M3-M6 have a pushing-out center. 2.5-3 mountain 24 16 1PC 1 SFT M5x0.8 08232691 -
Discontinued
[x]
6 M6 TH2 1 62 M3-M6 is a protruding center. 2.5-3 thread 29 19 1PC 1 SFT M6 *1.0 08232707 -
Discontinued
[x]
6.2 M8 TH2 1.25 70 M3-M6 have a pushing-out center. 2.5-3 mountain 37 22 1PC 1 SFT M8x1.25 08232716 -
Discontinued
[x]
7 M10 TH3 1.5 75 M3-M6 is a protruding center. 2.5-3 thread 41 24 1PC 1 SFT M10 *1.5 08232725 -
Discontinued
[x]
8.5 M12 TH4 1.75 82 M3-M6 have a pushing-out center. 2.5-3 mountain 48 29 1PC 1 SFT M12x1.75 08232734 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 38
4 star 17
3 star 11
2 star 5
1 star 11
Review Rating: 3.80
82 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2017-08-05 17:39:51
I use it attached to an electric drill. Do not forget to add drilling oil and use it for long lasting.
This review is about item#8232682.
Threading work of DIY
4
From Japan
On 2017-07-09 08:09:27
Because it is DIY work by individuals, it can be used without problems. In addition to this I bought a ratchet handle. Spiral is easier when operation is lighter and easier when there are many numbers. When you want to thread thoroughly, use a normal tap.
This review is about item#08232707.
When working on site
5
From Japan
On 2017-04-06 10:23:24
It is a good item than expected. There is no problem at all with regard to use.
This review is about item#8232673.
Screw taps
3
From Japan
On 2017-03-05 16:43:50
A slight crunch sound comes out even with stainless steel or low carbon steel, the current usage situation makes the pilot hole slightly larger.
This review is about item#8232716.
Processing prototype
5
From Japan
On 2016-05-25 22:54:55
Although it is cheap, it cuts well. I want you to make M2 M1.7 M1.4.
This review is about item#08232673.
Tatutakute
5
From Japan
On 2016-04-02 14:50:34
Good because it is hard to break
This review is about item#08232682.
Used for self-made PVC parts screw thread
4
From Japan
On 2015-09-06 14:56:11
No practical problem
This review is about item#08232716.
Used for tapping machining
4
From Japan
On 2015-09-05 22:11:06
Although I use it every time as a repeat item, I am using it without any problem, but I feel like I'm having a bad thing from a maker item, but since it is a consumable item, I will also purchase it next time in terms of price.
This review is about item#08232716.
Aluminum
1
From Japan
On 2015-07-27 17:03:48
It breaks immediately and does not become usable.
This review is about item#08232673.
Tap
5
From Japan
On 2015-07-05 02:04:54
Even stainless steel, it can cut well.
This review is about item#08232734.

Related Products