Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Straight Shank Point Flute Tap

3.47 (30)
Chamfer
5
Number of Flutes
3
Material
High-Vanadium Heiss (High speed steel) HSSE
...see all>
Product Options
ADD TO CART
Pitch (mm) Overall Length (mm) Shape Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Overall Length (mm) Shape Under Head Length (mm) Screw Length (mm) Shank Diameter (phi mm) Screw Diameter Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 46 M6 and less becomew External Center 19 11 4 M3 TH2 1PC 1 POT M3 *0.5 08232743 -
Discontinued
[x]
0.7 52 M8 and less becomew External Center 21 13 5 M4 TH2 1PC 1 POT M4 *0.7 08232752 -
Discontinued
[x]
0.8 60 M8 and less becomew External Center 24 16 5.5 M5 TH2 1PC 1 POT M5 *0.8 08232761 -
Discontinued
[x]
1 62 M8 and less becomew External Center 29 19 6 M6 TH2 1PC 1 POT M6 *1.0 08232777 -
Discontinued
[x]
1.25 70 M8 and less becomew External Center 37 22 6.2 M8 TH3 1PC 1 POT M8x1.25 08232786 -
Discontinued
[x]
1.5 75 M8 and less becomew External Center 41 24 7 M10 TH3 1PC 1 POT M10 *1.5 08232795 -
Discontinued
[x]
1.75 82 M8 and less becomew External Center 48 29 8.5 M12 TH4 1PC 1 POT M12 *1.75 08232804 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 10
2 star 2
1 star 4
Review Rating: 3.47
30 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2017-08-05 17:40:10
I use it attached to an electric drill. Do not forget to add drilling oil and use it for long lasting.
This review is about item#8232752.
Screw processing
3
From Japan
On 2017-03-24 18:16:33
There is no problem. In addition, I will purchase it if necessary.
This review is about item#8232804.
Tapped hole of control board inner plate
1
From Japan
On 2017-02-28 11:13:50
I used OSG, but this tap is not usable because it can break easily as it is caught. I should worry about pilot holes from 3.3 to 3.4, but I am worried because there is only 1.6 steel plate. I bought some but the others were the same. In the case of OSG, there is no such thing.
This review is about item#8232752.
Processing of precision parts
3
From Japan
On 2015-08-28 14:40:10
During small-diameter screw standing work, I often taste the tears of tap breaking. For inexperienced metalworking, the low price of this product is the salvation at least.
This review is about item#08232743.
When tapping products
3
From Japan
On 2015-04-23 14:58:15
Although it seems to be somewhat impossible to cut, price is a little cheap, so well, COSPA is subtle.
This review is about item#08232786.
With set refill!
5
From Japan
On 2015-02-20 13:57:22
I broke up during work the other day and got it by supplement.
This review is about item#08232777.
Tap cutting of woodworking
3
From Japan
On 2014-02-04 13:29:23
For this size, if it is hard wood, you can make a firm tap with wood. You can save the ogre if it is an application that does not require drawing power.
This review is about item#08232795.
Drilling tap work
3
From Japan
On 2013-12-22 13:16:39
Tap work can be done normally. Although it is a consumable item, we will decide on durability from now.
This review is about item#08232795.
Tap of steel material.
4
From Japan
On 2013-12-04 14:03:13
It is good for SS and SK material, but there are some durability when it is hard material such as SKD, DC 53 etc. Because other taps are so, I will only do this review.
This review is about item#08232777.
Plain penetration tap up to t12 mm
5
From Japan
On 2013-10-28 09:41:56
With a radial board, I think that it is very good if it is up to 12 mm with plain board, I broke it if it was t25, I use it properly.
This review is about item#08232786.

Related Products