Buy more than* S$200* and get FREE SHIPPING

Blower Vacuum

4.40 (5)
Dust Bag (L)
25
Body Dimensions (Length x Width x Height) (mm)
905x174x400
Cord Length (m)
0.3
Power Consumption (W)
1050
Power (V)
Single-phase 100
Current (A)
10.8
Weight (kg)
3.2
Compatible
Carbon brush: 711KH
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Nozzle Diameter (phi mm) Wind Velocity (m/s) Air Capacity (m3/min) Dust Collection Efficiency Suction Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Nozzle Diameter (phi mm) Wind Velocity (m/s) Air Capacity (m3/min) Dust Collection Efficiency Suction Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
379-9263 4 1791 3-0823 Wide nozzle: 275 nozzle: 96 Normal mode: 55 power mode: 65 Normal mode: 7.5 power mode: 9.5 0.41736111111 Normal mode: 96 power mode: 145 1PC 1 RESV-1010 08233181 289.90 SGD
In stock
- - - 96 Low speed: 47 Fast: 62 Low speed: 6.5 Fast: 9 0.417361111111111 Low speed: 67 Fast: 131 1PC 1 RESV-1000 08233197 229.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Cleaning of agricultural warehouse & garden
4
From Japan
On 2015-10-22 00:00:17
It could easily be suck and blow could not be in a vacuum cleaner Large trash also can suck also
This review is about item#08233181.
Fallen leaves cleaning of the garden
5
From Japan
On 2014-12-24 15:35:00
1) RESV-1010 blower vacuum, as compared to the RESV-1000, improved added Held in that attaching the auxiliary handle is now much easier. 2) sold separately, but it seems there is also a shoulder band, I put on the market of travel bag The band for the suitcase we use through the auxiliary handle. In the yard cleaning certainly often to work with the head bent forward, 3.2kg is, Since a large burden on the waist, it will be easier in the shoulder band. 3) However, storage (storage) or will not take into account the shortage for the time, we in trouble in storage after use. 4) vacuum force is strong, is also convenient garbage bag is open in the big zipper, we are currently satisfied with the relatively well thought out product.
This review is about item#08233181.
Defoliation
4
From Japan
On 2013-06-09 14:39:57
At the time of the barrier-free renovation of the room, was used to clean the debris of the carpenter's Canna work, it helped very convenient. It should be noted that, as of the vacuum cleaner as improvements 1) What about in the manner to accommodate wrapped an extension cord to the device body? 2) I think that or not convenient when you're as in the vertical stand of the vacuum cleaner during storage
This review is about item#08233181.
Cleaning of fallen leaves
4
From Japan
On 2013-04-18 11:33:45
1) wide nozzle (RESV-1010) in order to clog Hikkari in the heart of defoliation is the suction port, and are used removal (requires improvement of the shape of the center). 2) improved to a wide nozzle desorption can be a little more simple (easy) it is desirable. 3) vacuum force has strongly currently satisfaction. Become worried by the sound when you suck the small stones. 4) still blower mode is unused. 5) This product is storage (storage) or will not take into account the shortage for the time, we in trouble in storage after use.
This review is about item#08233181.
Garden cleaning, etc.
5
From Japan
On 2008-11-11 08:20:01
In high-power, easy-to-use. If you dare say, and improve the position of the upper grip to more front Because of the outlet safety measures, easy to escape it
This review is about item#08233181.

Related Products