Buy more than* S$200* and get FREE SHIPPING

Option Armrest

2.00 (2)
Color
Armrest, prop: black
Material
Elbow rest: polypropylene Prop: steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 PP-028 08233233 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
To chair options ...
1
From Japan
On 2012-01-18 13:34:30
I purchased it, but the dimensions are notation. Very armrest position is high! I'd like to change the height by sliding it. Whatever you think, I feel that you are overly inclined to the higher one. I want you to devise it so that you can adjust it from a lower state.
This review is about item#08233233.
Work (mainly when doing personal computer)
3
From Japan
On 2011-07-14 13:21:53
When the material is hard and it is used for a long time, the elbow hurts. I want you to make it a little soft material.
This review is about item#08233233.

Related Products