Buy more than* S$200* and get FREE SHIPPING

Spot Heater

3.75 (8)
Purpose
Heating and drying of construction site, spot drying of interior finishing, heating and freeze proofing in house, heating at a public hall and assembly hall, concrete curing in winter
Fuel Consumption (L/h [Kg/h])
0.91[0.72]
Current Fuse
3A (Phi5.2x20mm)
Heat Output
8.6kW,7420kcal/h
Combustion Duration (h)
About ten
Operating Noise (dB)
56
Ignition System
High-pressure discharge ignition
Power Source (AC V)
100
Heat Discharge Angle( degree )
Exhaust heat Roruba: up and down each 17
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
260x540x475
Combustion System
Hot air, Chokuhi-gata (rotary atomizing type)
Fuel
JIS1 No. kerosene
Safety Equipment
Tai Sin automatic fire extinguishing system, flame monitoring control device, overheating prevention device, overload protection device, oil shortage sensing device, power failure safety device
Oil Tank Capacity (L)
10
Discharge Caliber (phi mm)
157
Weight (kg)
12.8
...see all
Product Options
ADD TO CART
Rated Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 50 1PC 1 SPH-850 08235306 -
Discontinued
[x]
30 60 1PC 1 SPH-860 08235315 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
During the drying of the painting process sheet
5
From Japan
On 2017-03-13 15:04:54
Ease of use is good is very useful in the small. Thank you.
This review is about item#8235315.
Tire purchase (racing tire) warm for
5
From Japan
On 2017-02-27 16:01:45
Passing the hot air to create the All-Japan cart venue such as midwinter tire House Used as a tire warmer
This review is about item#8235306.
Painting work at the time of drying Kenhi - data - used as a
3
From Japan
On 2017-01-18 20:58:18
• 1 day when you use through too much fuel costs. · Initial use during fine soot? Etc. have had adhered to the products and hair are graduates from the injection port. And angle of adjustment may, if possible?
This review is about item#8235315.
During the drying of the paint
2
From Japan
On 2016-02-02 19:24:51
It tilts even a little, to disappear is .....
This review is about item#08235306.
We used to warm up the no fire there factory.
5
From Japan
On 2015-01-16 13:18:16
The size of the portable, back height, with weight, and can be easily moved, rapidly warm it can be, you have to come in handy. There is a time that has been to stop the sale a few years ago, but had to buy the other heater reluctantly meanwhile, spot heater of this size I like good usability. Since the spot heater you feel like life is short compared to other heating machine, I'm happy and a little more price becomes cheaper.
This review is about item#08235315.
Plant for heating
1
From Japan
On 2014-12-06 14:47:13
Purchased which was broken in the second year.
This review is about item#08235315.
Workplace spot Heating & drying parts
4
From Japan
On 2014-02-26 15:00:08
There are other installations on the site, but this type is handy. I love Monotaro soon as I receive it after I place an order.
This review is about item#08235315.
Sheet Metal · Painting
5
From Japan
On 2014-01-25 08:12:50
Even though it is small, there are unexpectedly wind volumes, so angle adjustment can be used more than I thought. Drying to altitude is light so we use it on a stepladder etc. Kerosene is tolerable although it is somewhat kerosene when the power is off. Comprehensively very satisfied.
This review is about item#08235315.

Related Products