Buy more than* S$200* and get FREE SHIPPING

Spoon Scraper

Dimensions R2 (mm)
90
Dimensions R1 (mm)
70
Dimension W (mm)
15
Dimension T (mm)
5
Dimensions C (mm)
7
Dimensions B (mm)
35
Dimensions A (mm)
20
Dimensions L (mm)
290
Material
MD10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HLS-10 04783055 159.90 SGD
In stock
ADD TO CART

Related Products