Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d (mm) Hand Chain Standard Length (double fold) (m) Load Rating (t) Dimensions g (mm) Operating Temperature Range (deg C) Standard Pumping Capability (m) Weight (kg) Operating Humidity Range Dimensions f (mm) Dimensions s (mm) TRUSCO Part Number Dimensions b (mm) Hand Chain Pulling Length needed when raising load by 1m Dimensions C (mm) Weight Increase per Lifting 1m (kg) Dimensions e (mm) Load Chain Wire Diameter (mm) x Number of Falls Dimension t (mm) Packing Weight (kg) Dimensions a (mm) Average Winding Manual Power (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Hand Chain Standard Length (double fold) (m) Load Rating (t) Dimensions g (mm) Operating Temperature Range (deg C) Standard Pumping Capability (m) Weight (kg) Operating Humidity Range Dimensions f (mm) Dimensions s (mm) TRUSCO Part Number Dimensions b (mm) Hand Chain Pulling Length needed when raising load by 1m Dimensions C (mm) Weight Increase per Lifting 1m (kg) Dimensions e (mm) Load Chain Wire Diameter (mm) x Number of Falls Dimension t (mm) Packing Weight (kg) Dimensions a (mm) Average Winding Manual Power (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2600, 2600, 2600 2.5, 2.5, 2.5 0.5, 0.5, 0.5 24.5, 24.5, 24.5 -40-60, -40-60, -40-60 2.5, 2.5, 2.5 4.5, 4.5, 4.5 - 66, 66, 66 35.5, 35.5, 35.5 826-6738, 826-6738, 826-6738 102, 102, 102 42.8, 42.8, 42.8 260, 260, 260 0.9, 0.9, 0.9 44, 44, 44 4.3x1, 4.3x1, 4.3x1 12, 12, 12 4.8, 4.8, 4.8 103, 103, 103 187, 187, 187 1pc 1 CX005 26895663 529.99 SGD
In stock
53 2 0.25 21 -40 - 60 2.5 2.4 Please use below by 100%RH. - 32 321-0189 84 33.8 217 0.4 37 3.2x1 11 2.6 88 147 1PC 1 CX003 08235823 379.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
During pump maintenance work
4
From Japan
On 2018-03-29 15:50:56
Lightweight and easy to carry Since it can be safely done as installation work to a high place, it is effectively used.
This review is about item#26895663.
During machine lifting.
5
From Japan
On 2018-03-18 14:39:12
Anyway it is light. I use it on a tripod, but it is easy to lift it because it is light. Although the chain was thin, I was worried, but it looks okay. Because the chain is slightly long, I am concerned about tangling.
This review is about item#26895663.
Hanging baggage
5
From Japan
On 2017-01-18 17:36:49
It was smaller, lighter and convenient than I expected. I would like to purchase again.
This review is about item#8235823.
For construction site
5
From Japan
On 2016-05-23 15:52:16
It is used for heavy objects in houses. I purchase two identical items and use it. It is safe and easy to lift heavy objects to a predetermined place.
This review is about item#08235823.
Piping work
5
From Japan
On 2016-04-15 05:50:45
Light and easy to use
This review is about item#08235823.
Machine loading and unloading
5
From Japan
On 2014-04-03 10:00:05
Light and convenient to carry
This review is about item#08235823.
It is used for assisting the lifting of parts and materials, about 100 kg to 150 kg, by disassembling and assembling. Hanging on the tip of a simple crane, it is also used to hoist the lifting load, it is easier than a winch.
5
From Japan
On 2012-05-22 19:40:58
It is light and can be used anywhere immediately, with one hand you can easily carry it, so workability is also good. Compact side is also excellent, even in the car can be stored in a small space. The operation is also light, favorite. It is the second one in this time that it can be used conveniently.
This review is about item#08235823.

Related Products