Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Caster Set

4.07 (27)
Caution
Cannot be used on anything other than the MonotaRO folding handle platform truck
...see all
Product Options
ADD TO CART
Mounting Height (mm) Wheel Diameter (phi mm) Compatible Remarks Adaptation Mounting Pitch (mm) Mounting Seat (mm) Material (Caster) Mounting Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Height (mm) Wheel Diameter (phi mm) Compatible Remarks Adaptation Mounting Pitch (mm) Mounting Seat (mm) Material (Caster) Mounting Hole Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 100 OD-100 Front and back have same mounting pitch. OD-100/OD-150 40*82 Vertical 58 x horizontal 100 Nylon (black) 9mm 1Set 1 OD-150S 08236557 -
Discontinued
[x]
- 131 OD-200 - OD-200/OD-300 56*98 80 ( vertical ) x 122 (horizontal) Polyurethane - 1Set 1 OD-300PU 09166744 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 1
2 star 2
1 star 3
Review Rating: 4.07
27 Customer Reviews
The reviews are automatic translation.
At the time of the maintenance of the truck
5
From Japan
On 2016-08-06 21:58:34
Product is also good and very cheap and well.
This review is about item#08236557.
Exchange of truck wheels
5
From Japan
On 2016-01-13 17:31:25
Inexpensive, perfect size, very happy
This review is about item#08236557.
Truck repairs
5
From Japan
On 2015-09-15 17:29:17
But those who bought the truck than buy the tire that it is the manufacturer products become cheaper, kore of price to be satisfied
This review is about item#08236557.
Electrical construction
5
From Japan
On 2015-08-16 15:10:22
Therefore buy things you've been using is broken when you carry the material, etc. I thought what to buy each truck it was good and replaced only the wheels.
This review is about item#08236557.
Light luggage transportation
1
From Japan
On 2015-02-15 09:17:21
Because only the wheels of the truck was broken, but was the replacement of the wheel I think that waste Again plastic is large without odd sound at the time of movement. Especially when use is tremendous noise, it is a product of cheap and nasty. I do not really use. Made of rubber is also want you to sell.
This review is about item#08236557.
Dolly
1
From Japan
On 2014-09-23 13:16:22
It had also written other people, but it is still an amazing feeling of plastic. To put to normal use truck Is the impression of somehow.
This review is about item#08236557.
For the replacement of the existing truck
2
From Japan
On 2014-07-23 18:37:31
Or made of, but a rubber belt of the existing truck is 1/4 to 1/5 does not complain or less, such because the price, which was replaced because it was able to aging fixed vehicles about Chachii load-bearing 30kg? ?
This review is about item#08236557.
Wheel exchange of the truck
5
From Japan
On 2014-07-16 10:09:26
It is satisfied with making the firm in spite of the price
This review is about item#08236557.
Carry put the vegetables and a large amount of brochures, etc.
2
From Japan
On 2014-06-09 15:45:38
Since the wheel has become useless, at first I tried to buy a truck body, the wheels of a replacement was purchased because it was being sold in your company. But the slightly larger running sound is a concern because it is made of nylon. Same size (wheel diameter, mounting dimensions) rubber wheels also eager to be sold in the pack.
This review is about item#08236557.
Repair work
4
From Japan
On 2013-11-13 15:08:21
The pitch of the mounting holes did not fit a little, but was attached to processing. I think I appreciate and I have you to each company common.
This review is about item#08236557.

Related Products