Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Roller Hybrid

4.00 (4)
Purpose
Extensive support for exterior, interior, roof, floor, steel, and waterproofing.
Paper Tube Iside Diameter (Frame)(phi)
6
Paper Tube Inside Diameter (Pipe) (phi)
15
Paper Tube Inner Diameter (phi)
6.5
Original Fabric
Polyester fiber
Trim Length (mm)
13
Type
Small roller
...see all>
Product Options
ADD TO CART
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1PC 1 - 08235945 5.99 SGD
In stock
6 1PC 1 - 08235954 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2017-07-08 20:18:45
Than other companies' things of the same extent, we will not get out of hair, but we will be able to escape than I thought.
This review is about item#8235954.
Used for roofing paint
5
From Japan
On 2016-06-24 21:22:00
Since the hair of the roller is firm, it can be used with confidence without coming out. I thought that there was only the recommendation of the roof paint maker Gaina. By the way I used it in the painting of the colonial roof using the Gain paint.
This review is about item#08235954.
House outer wall paint
4
From Japan
On 2015-12-11 10:03:47
Easy to use. It can be used unevenly. Does the price go down a little?
This review is about item#08235954.
Painting work
4
From Japan
On 2015-11-02 16:22:50
There was no particularly inconvenient place and I could normally use it. Also, it was saved by prompt response.
This review is about item#08235945.

Related Products