Buy more than* S$200* and get FREE SHIPPING

New Non-Bubble Roller

3.00 (1)
Paper Tube Iside Diameter (Frame)(phi)
6
Paper Tube Inside Diameter (Pipe) (phi)
15
Paper Tube Inner Diameter (phi)
6.5
Original Fabric
Polyester fiber
Trim Length (mm)
14
Type
Small roller
Application
Extensive support for exterior, roof, floor, steel, and waterproofing.
...see all>
Product Options
ADD TO CART
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1PC 1 - 08235963 4.99 SGD
In stock
6 1PC 1 - 08235972 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Steel rust stop. Painting behind the back
3
From Japan
On 2014-10-17 19:19:58
There is little scattering. Good glue on paint
This review is about item#08235972.

Related Products