Buy more than* S$200* and get FREE SHIPPING

Tube File Eco Twin

4.92 (24)
Purpose
To organize general documents, technical data, company rules.
Material (cover)
PP film
External Dimensions (Width x Height) (mm)
246x307
Core Material
100% recycled paper pulp
Hole Intervals (mm)
80
Number of Holes
2
...see all>
Product Options
ADD TO CART
Storage Number of Sheets Size Color Type Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Number of Sheets Size Color Type Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 A4 portrait Silver Vertical 40 55 1PC 1 Fu-RT640C 35686533 11.99 SGD
Shipped after 2018-02-26
500 A4 portrait Silver Vertical 50 65 1PC 1 Fu-RT650C 35686603 12.99 SGD
Shipped after 2018-02-26
700 A4 portrait Silver Vertical 70 85 1PC 1 Fu-RT670C 35686813 13.99 SGD
Shipped after 2018-02-26
600 A4 portrait Silver Vertical 60 75 1PC 1 Fu-RT660C 35686743 13.99 SGD
Shipped after 2018-02-26
900 A4 portrait Silver Vertical 90 105 1PC 1 Fu-RT690C 35686935 15.99 SGD
Shipped after 2018-02-26
1000 A4 portrait Silver Vertical 100 115 1PC 1 Fu-RT6100C 35686384 16.99 SGD
Shipped after 2018-02-26
300 A4 portrait Silver Vertical 30 45 1PC 1 Fu-RT630C 35686402 10.99 SGD
Shipped after 2018-02-26
800 A4 portrait Silver Vertical 80 95 1PC 1 Fu-RT680C 35686847 14.99 SGD
Shipped after 2018-02-26
300 A4 Blue - 30 45 1PC 1 Fu-RT630B 08251555 10.99 SGD
Shipped after 2018-02-26
400 A4 Blue - 40 55 1PC 1 Fu-RT640B 08251564 11.99 SGD
Shipped after 2018-02-26
500 A4 Blue - 50 65 1PC 1 Fu-RT650B 00735357 11.99 SGD
Shipped after 2018-02-26
600 A4 Blue - 60 75 1PC 1 Fu-RT660B 00735454 13.99 SGD
Shipped after 2018-02-26
700 A4 Blue - 70 85 1PC 1 Fu-RT670B 35057793 13.99 SGD
Shipped after 2018-02-26
800 A4 Blue - 80 95 1PC 1 Fu-RT680B 00735551 14.99 SGD
Shipped after 2018-02-26
900 A4 Blue - 90 105 1PC 1 Fu-RT690B 35057802 15.99 SGD
Shipped after 2018-02-26
1000 A4 Blue - 100 115 1PC 1 Fu-RT6100B 08251607 16.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
24 Customer Reviews
The reviews are automatic translation.
Delivery to the customer
5
From Japan
On 2017-12-06 16:08:21
I am very satisfied with a firm commodity and the price is reasonable.
This review is about item#735357.
Receipt filing
4
From Japan
On 2017-07-13 02:42:52
It was a very solid file, so I was a bit puzzled when I could open it. It is a type that pushes the middle part that I had never had before. However, it is easy to use once you get used to it.
This review is about item#08251555.
It is used when putting together documents
5
From Japan
On 2017-06-22 14:56:10
Because it is a wide file, it is extremely helpful when you want to put together a large amount of data.
This review is about item#08251607.
Document preservation
5
From Japan
On 2017-05-05 23:46:26
Again manufacturer's items can be used with confidence. Product of M company is one cheap one
This review is about item#8251555.
Payment documents as deliverables
5
From Japan
On 2017-01-28 14:35:16
It is very pleasing as the delivered partner looks good as well.
This review is about item#735551.
Storage of documents with exclusion
5
From Japan
On 2016-12-26 20:36:41
The metal fitting comes off with one push, and when the cover is closed, the metal fittings are locked naturally, so stress is zero. In products of other companies, you need to hold down the metal fittings delicately so that the clasp parts of the metal fitting mesh, so stress builds up. If you frequently add documents, you can not think of anything other than Kokuyo. For other storage products not to be removed for storage.
This review is about item#8251607.
It is a selection for exceeding 3000 yen (^ O ^)
5
From Japan
On 2016-08-31 23:14:21
Since it is a product of Kokuyo, there is no problem at all. Looking at the stock at the office, adding 1 or 2 or so will make shipping fee free.
This review is about item#8251555.
Document Filing
5
From Japan
On 2016-05-26 15:28:59
It is cheap and good. Since things are maker items, there is absolutely no problem.
This review is about item#00735357.
Organizing documents
5
From Japan
On 2016-05-20 06:34:12
It is still reliable. It is an easy-to-use item. Is there a way to make it easier to replace files? Easy to insert midway.
This review is about item#00735357.
File spelling of printed materials
5
From Japan
On 2016-04-28 13:21:33
Because it can open from either the left or right, it is also useful for Japanese binding and is convenient.
This review is about item#08251555.

Related Products