Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2Part Corner Slate Pencil

4.62 (16)
Width x Thickness (mm)
7*7
Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50PC) 1 - 08236575 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Marking to iron
5
From Japan
On 2017-09-03 15:29:50
It can be used unchanged from other products. Hardness, feeling of use are the same as those of domestic products.
This review is about item#8236575.
Scribe work
5
From Japan
On 2017-07-24 18:23:08
It is just right size, easy to hold in hand, and satisfied with price.
This review is about item#8236575.
Cutting dimension marking
5
From Japan
On 2017-04-23 03:19:34
It is easy to break, it can be used without problems. I repeat many times. Writing is clear in white and it is particularly good for gas cutting.
This review is about item#08236575.
When working
3
From Japan
On 2016-10-24 08:44:44
Standing equipment. Purchased for cheap price. It is in a box of Hangul characters.
This review is about item#08236575.
When welding
3
From Japan
On 2016-06-29 11:16:44
It is the same as the goods I used to date. I think that price is good according to price.
This review is about item#08236575.
Ironwork's scribing work
5
From Japan
On 2016-06-02 17:47:23
It is cheap and hard to break.
This review is about item#08236575.
Measurement
5
From Japan
On 2016-03-03 14:39:08
I always use it. It is occasionally missing, it is impossible to imagine a delivery date, but there is no problem in terms of quality. I think the price is also very cheap
This review is about item#08236575.
Scribbling / writing of steel materials
5
From Japan
On 2015-05-28 15:00:43
It can be used without any problems. I am saved because I use it pretty. I'd like to ask you again.
This review is about item#08236575.
Scribe
5
From Japan
On 2014-10-09 11:02:30
It's made in Korea a little bit, but it is cheap and covers.
This review is about item#08236575.
When writing letters and lines on iron
4
From Japan
On 2014-03-24 15:37:36
It can be used without problems and is saved.
This review is about item#08236575.

Related Products