Buy more than* S$200* and get FREE SHIPPING

Packaging Cloth Adhesive Tape No.890

4.08 (12)
Rewinding Force (N/25mm)
5.5
Holding Power (mm/15minites)
0.3
Adhesive Force (N/25mm)
10.0
Tensile Strength (N/10mm)
48.0
Tensile Strength (N/25mm)
117.5
Adhesive Power (N/10mm)
3.4
Tape Thickness (mm)
0.22
Extensibility (%)
7
Tape Length (m)
25
...see all
Product Options
ADD TO CART
Color Tuck (ball No.) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Tuck (ball No.) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 100 *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 No.890 52998663 179.90 SGD
Shipped after 2017-04-28
- - - - 25 *[No return] You cannot return this product. For details, see FAQ. 1box(60roll) 1 No.890 52998672 90.31 SGD
Shipped after 2017-04-28
Ocher More than 32 Rubber type Staple fiber x Pet 25   1Roll 1 No.890 34885706 2.28 SGD
In stock
Ocher More than 32 Rubber type Staple fiber x Pet 50   1Roll 1 No.890 09449097 3.82 SGD
In stock
Yellow ocher More than 32 Rubber type Staple fiber x Pet 100   1Roll 1 No.890 34893887 8.81 SGD
In stock
Yellow ocher 32 and more Rubber type Staple fiber x Pet 50   1Box(30Roll) 1 No.890 38269725 94.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Packing
5
From Japan
On 2017-01-18 23:34:40
Texture of the fabric portion of the tape is fine. Adhesive strength is also high.
This review is about item#9449097.
Packing to the auction of the successful bidder
4
From Japan
On 2016-10-15 23:10:08
There was dissatisfaction with the deterioration of the adhesive glue you're using in particular for years one month of the tape without it can consume up to now. It is good for inexpensive but this tape also might the same if you use long.
This review is about item#9449097.
Packing
5
From Japan
On 2016-04-12 17:25:04
This is useful for pasting a little place.
This review is about item#34885706.
Retail cardboard packing
5
From Japan
On 2015-04-14 14:51:39
It expired easy, durable, is cheap because the repeat
This review is about item#09449097.
packing
3
From Japan
On 2015-04-10 13:24:09
Just beginning to use, I do not know yet. It is as there is no such as a particularly easy peeling. However, it tears and not cut well.
This review is about item#38269725.
For the void tube sealing of equipment for the sleeve.
3
From Japan
On 2015-02-26 11:26:17
I chose something cheap second in price. The cheapest thing is, I decided to this because there is a thin thickness. Since it is for the curing of the end of the tube seal and the pipe of the void, This enough or with.
This review is about item#34893887.
Product. For the packing of materials
4
From Japan
On 2014-08-28 15:46:05
Hari easy adhesive force is moderate. Hand when high outside air temperature - flop becomes soft upholstery painful. I think that it is good if there is a little more thickness. that's all
This review is about item#38269725.
Closing of voids cut surface at the time of water supply works
4
From Japan
On 2013-07-09 14:46:51
Tape of adhesive strength, thickness, paste ease, etc., I think that feeling of use and the amount of goods are matched. Since the repeat order if Kiniire the goods, the combined buying a box, just a little more, I'm happy if there bargain feeling.
This review is about item#34893887.
Cardboard packaging, etc. of.
1
From Japan
On 2011-09-01 20:55:26
Tackiness is too evil. Go immediately peeled off in the middle of stuck. It was the only cheap.
This review is about item#09449097.
packing
5
From Japan
On 2011-08-03 09:27:37
Without problems available. The width of 25mm, but I'm happy and a little more price falls.
This review is about item#34885706.

Related Products