Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Skin) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Made of resin 4E 290(26.0cm) Nylon mesh 22.5 Navy 1Pair 1 FL-540 08236837 -
Discontinued
[x]
Made of resin 4E 290(26.0cm) Nylon mesh 23.0 Navy 1Pair 1 FL-540 08236846 -
Discontinued
[x]
Made of resin 4E 290(26.0cm) Nylon mesh 23.5 Navy 1Pair 1 FL-540 08236855 -
Discontinued
[x]
resin, Made of resin 4E, 4E, 4E 290(26.0cm), 290(26.0cm), 290(26.0cm) Nylon mesh, Nylon mesh 24, 24, 24.0 Navy, Navy 1Pair 1 FL-540 08236864 -
Discontinued
[x]
resin, Made of resin 4E, 4E, 4E 290(26.0cm), 290(26.0cm), 290(26.0cm) Nylon mesh, Nylon mesh 24.5, 24.5, 24.5 Navy, Navy 1Pair 1 FL-540 08236873 -
Discontinued
[x]
resin, Made of resin 4E, 4E, 4E 290(26.0cm), 290(26.0cm), 290(26.0cm) Nylon mesh, Nylon mesh 25, 25, 25.0 Navy, Navy 1Pair 1 FL-540 08236882 -
Discontinued
[x]
Made of resin 4E 290(26.0cm) Nylon mesh 25.5 Navy 1Pair 1 FL-540 08236891 -
Discontinued
[x]
resin, Made of resin 4E, 4E, 4E 290(26.0cm), 290(26.0cm), 290(26.0cm) Nylon mesh, Nylon mesh 26, 26, 26.0 Navy, Navy 1Pair 1 FL-540 08236907 -
Discontinued
[x]
Made of resin 4E 290(26.0cm) Nylon mesh 26.5 Navy 1Pair 1 FL-540 08236916 -
Discontinued
[x]
Made of resin 4E 290(26.0cm) Nylon mesh 27.0 Navy 1Pair 1 FL-540 08236925 -
Discontinued
[x]
Made of resin 4E 290(26.0cm) Nylon mesh 28.0 Navy 1Pair 1 FL-540 08236934 -
Discontinued
[x]
Made of resin 4E 290(26.0cm) Nylon mesh 29.0 Navy 1Pair 1 FL-540 08236943 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Mow cutting work
2
From Japan
On 2015-05-16 18:10:53
Although I bought it about a year ago, it was impossible to use it as soon as the shoe sole wore due to use at a bad place on the road
This review is about item#08236891.
It is on site
4
From Japan
On 2014-06-06 10:55:35
I bought the last Velcro, but it is not good. I quickly switched to string type because I can not use Velcro.
This review is about item#08236934.
Used in factory
4
From Japan
On 2011-10-20 20:47:37
As safety shoes, light and easy to wear points were good. Is the bottom too soft or wearing down early so that the hole opened, so it is not a bit disappointing because it is not a safety shoe. Personally it will be helpful if there is EE size.
This review is about item#08236891.

Related Products