Buy more than* S$200* and get FREE SHIPPING

Cloth Adhesive Tape PK-28

4.67 (3)
Purpose
Cardoard, plastic sealing and packaging.
Rewinding Force (N/25mm)
5.2
Rewinding Force(N/50mm)
12.5 (reference value)
Adhesive Force (N/25mm)
9.7
Adhesive Force (N/20mm)
6.4 (reference value)
Tensile Strength (N/25mm)
111
Adhesive
Rubber adhesive
Tape Thickness (mm)
0.23
Tape Length (m)
25
Base Material
Cloth + polyester
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height: 53 Length: 36 (reference value) Cardboard color 1Roll 1 J5410 08237065 4.99 SGD
In stock
Height: 53 Length: 36 (reference value) Card board color 1Box(30Roll) 1 J5410 08239612 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Corrugated cardboard assembly, reinforcement of edges such as wallpaper, others
5
From Japan
On 2016-11-14 19:13:01
Nitoms tapes can be relieved in terms of quality, purchased cheaper than a home center, and is extremely handy. Scheduled to order again if not available.
This review is about item#8237065.
Cardboard box packing
5
From Japan
On 2016-11-02 18:48:30
Although it is thin, the adhesive strength is also firm and easy to stick, packing will be easy to cut cleanly by hand easily.
This review is about item#8237065.
Packing packaging work
4
From Japan
On 2015-02-11 15:01:54
Sticky is easy to cut easily
This review is about item#08237065.

Related Products