Buy more than* S$200* and get FREE SHIPPING

Diamond Cutters

Purpose
Cutting glass, seashells, tile, stone, etc.
Diamond Layer Width(mm)
5
Allowable Number of Rotations (min-1r.p.m)
15000
Outer Diameter (phi mm)
32
Thickness (mm)
0.6
Shaft Diameter (phi mm)
2.34
Specification
2.34mm axis has been attached
Application
Cutting glass, seashells, tile, stone, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H640 08237083 68.99 SGD
In stock
ADD TO CART

Related Products