Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Horizontal blade (blade only) Straight blade

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions b (mm)
7.0
Dimensions e (mm)
4.0
Dimensions a (mm)
22.0
Dimension d (mm)
10.5
Weight (g)
22
Compatible Models
NY05,NY05-4,NF05
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NY05AJ 08237223 95.99 SGD
In stock
ADD TO CART

Related Products