The reviews are automatic translation.
Machine parts replacement work
From Japan
On 2018-04-16 08:16:24
The price is reasonable, wiping out dirt and
A thicker waste can also be spread underneath.
Used for cleaning work of engines, brakes etc during maintenance of the vehicle
From Japan
On 2018-04-04 15:41:33
Previously I bought white knitted cloth and used it, but the amount is large
It is thin because it is thin.In that point SimaWeather has a thickness and has outstanding cleaning ability.Color can be confirmed adhesion of grease etc. It is the highest.
Maintenance of machine tools
From Japan
On 2018-01-24 15:30:45
The color feeling is better than the color waste which I used so far, and the oil absorption is also good.
For machine cleaning and oil wiping
From Japan
On 2018-01-09 16:00:34
I am handy because it is easy to use.
Cospa is also good, so we are considering making it regular.
To wipe off oil stains
From Japan
On 2017-10-27 22:26:08
It is used for wiping oil dirt and mud dirt. It was strong durability even at places where it became ragged with paper waste.
Fried eggs
From Japan
On 2017-06-10 12:49:09
Cost performance is the best. It is easy to use (^ ^)
Maintenance of oil wiping machines
From Japan
On 2017-05-19 09:11:25
It is cheap and easy to use We always use this product.
It is used for repair etc.
From Japan
On 2017-03-29 17:51:55
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
Clothes rusty
From Japan
On 2017-02-12 02:14:55
Although it can be used immediately if it is cut small, it is rather expensive, so it takes time to cut by yourself, the next time is unnecessary.
Work at the manufacturing site
From Japan
On 2017-01-14 15:52:58
I am satisfied with the price side. I will continue to use it.