Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mop Squeezing Machine L Type

4.00 (2)
Color
Beige
Weight (kg)
About 2.1
Dimension (mm)
Only a tank is :320x350x330.
Material
Tank :P .P
Specification
No vinyl chloride
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-34 08237363 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the mop
4
From Japan
On 2015-05-21 14:55:28
I can clean the mop firmly, cost papping performance is also good feeling.
This review is about item#08237363.
Used for school classroom cleaning
4
From Japan
On 2014-04-25 09:06:06
There is no particular. Because it is light, I will do it. I hope that students will use it in the future to confirm how strong it is. Since I was just distributing the satisfaction level, I have not understood yet, so I decided to make it "somewhat satisfied" for the time being.
This review is about item#08237363.

Related Products