Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cloth Adhesive Tape No.121

3.67 (3)
Rewinding Force (N/25mm)
4
Tensile Strength (N/10mm)
53.3
Adhesive Power (N/10mm)
5.46
Tuck (ball No.)
32
Adhesive
Rubber-based
Tape Thickness (mm)
0.21
Extensibility (%)
7
Tape Length (m)
25
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tensile Strength (N/25mm) Rewind Strength (N/10mm) Holding Power (mm) Base Material Color Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tensile Strength (N/25mm) Rewind Strength (N/10mm) Holding Power (mm) Base Material Color Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - + PET staple Black 240 - 1Roll 1 No.121 48903416 6.99 SGD
In stock
13.65 133.3 1.6 (low speed, reference value) 0.1 (cardboard) Staple + PET Ocher - - 1Box(30Roll) 1 No.121 08239585 129.99 SGD
In stock
13.65 133.3 - - Staple + PET Green 240 418-8381 1Roll 1 No.121 48903382 6.99 SGD
In stock
13.65 133.3 - - Staple + PET White 240 418-8403 1Roll 1 No.121 48903407 7.99 SGD
In stock
13.65 133.3 - - Staple + PET Red 240 418-8365 1Roll 1 No.121 48903373 6.99 SGD
In stock
13.65 133.3 - - Staple + PET Blue 240 418-8390 1Roll 1 No.121 48903391 6.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2015-10-14 15:17:24
no problem.
This review is about item#08239585.
Construction and work
2
From Japan
On 2009-11-17 10:16:37
For frequent use in construction and work, I was looking for a cheap one with high adhesive strength. I bought it because I was singing high adhesion but it was normal adhesion.
This review is about item#08239585.
Cardboard packaging to customers
5
From Japan
On 2009-11-10 18:19:04
Though the finish is good, the thread remains a little
This review is about item#08239585.

Related Products